Shop All Appliance Parts
National Brand
8 in. Universal Plug-In Range Element
Mfr # 464104
Zoro # G209991250
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Brand
- MFR # 464104
- Zoro # G209991250
- UPC # 76335225449
- Country of Origin United States
- Category Appliance Parts
Description
Use this replacement heating element to bring your existing oven / range back to its full cooking potential. These elements are compatible with most if not all the major brands on the market today. The heating elements will provide consistent, long lasting, evenly distributed heat for superior surface cooking performance. The minimal electrical connections allows for easy removal and installation of the replacement element.1. Compatibility feature and benefit; this heating element is compatible with most major brands of oven units including Whirlpool / Maytag / Amana / Kenmore / GE / Frigidaire, the heating element is designed with typical diameters of either 6 in. or 8 in. and the heating elements are available the in either plug in style or can be hard wired into most ranges on the market2. Parts included feature and benefit; this item is a spiral wound heating element with multiple turns with either a delta style or y style spider support assembly to provide support for your oven surface cookware3. Material feature and benefit; the sheath material is nickel based alloy stainless steel providing a superior look with durability4. Cooking element power rating 240-Volt / 2100-Watt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITI Shot Glass, 1-1/2 Oz, PK72 (12)
- CRESTWARE Turner, Perforated, Rounded, 15 in. L (PHT103P)
- JACKSON Gasket Door L (5330-004-36-05)
- TOLLHOUSE Tollhouse Premier White Chocolate Morsels 25lbs (10028000746800)
- NATIONAL BRAND Range Terminal Block for GE WB17X5113 (RRB-5)
- NATIONAL BRAND Oven Element for Whirlpool/Rca 308180, Ch4836 (464980)
- NATIONAL BRAND 8 in. Plug-In Surface Element (464083)
- NATIONAL BRAND 5-1/4 in. x 1-1/4 in. x 6-1/2 in. Hurricane Pad Attachment Bracket, 4PK (HC-1)
- ALLIANCE TOOL PULLER BRG 16-1/2 WIDTH (F460129P)
- ALLIANCE BUSHING HANDLE DR (C000181)
- WHIRLPOOL Washer Timer (8577356)
- National Brand Appliance Parts