Shop All Appliance Parts
National Brand
8 in. Plug-In Surface Element
Mfr # 464083
Zoro # G009991252
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Brand
- MFR # 464083
- Zoro # G009991252
- UPC # 76335225418
- Country of Origin United States
- Category Appliance Parts
Description
Use this replacement heating element to bring your existing oven / range back to its full cooking potential. These elements are compatible with most if not all the major brands on the market today. The heating elements will provide consistent, long lasting, evenly distributed heat for superior surface cooking performance. The minimal electrical connections allows for easy removal and installation of the replacement element.Compatibility feature and benefit; this heating element is compatible with most major brands of oven units including Whirlpool / Maytag / Amana / Kenmore / GE / Frigidaire, the heating element is designed with typical diameters of either 6 in. or 8 in. and the heating elements are available the in either plug in style or can be hard wired into most ranges on the marketParts included feature and benefit; this item is a spiral wound heating element with multiple turns with either a delta style or y style spider support assembly to provide support for your oven surface cookwareMaterial feature and benefit; the sheath material is nickel based alloy stainless steel providing a superior look with durabilityCooking element power rating 240-Volt / 2600-Watt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-MIL 4 1/2 in Stainless Steel Flatware Cylinder (1017-SOLID)
- VOLLRATH Squeeze Disher, 0.65 oz., SS, Terracotta (47401)
- ORCHARD VALLEY 2 oz. Orchard Valley Harvest Dark Chocolate Almonds, PK14 (V13437)
- ACCUREX Mtr, Mc, F0420B4380 (315035)
- NATIONAL BRAND 5-1/4 in. x 1-1/4 in. x 6-1/2 in. Hurricane Pad Attachment Bracket, 4PK (HC-1)
- NATIONAL BRAND Range Terminal Block for GE WB17X5113 (RRB-5)
- NATIONAL BRAND Oven Element for Whirlpool/Rca 308180, Ch4836 (464980)
- ALLIANCE THERMOSTAT LIM 200F PINK (M411813)
- ALLIANCE SWITCH MOMENTARY 250V 16A (F340412)
- GE Baffle Lh (WD8X228)
- MIDLAND INDUSTRIES Midland Industries 38874 0.37 Hose Barb x Male Inverted Flare Swivel Elbow (38874)
- National Brand Appliance Parts