Shop All Pleated Air Filters
National Brand
20 in. x 30 in. x 1 in. Standard Capacity Self Supported Pleated Air Filter MERV 8, 12PK
Mfr # 2488554
Zoro # G609991768
original price:
$119.99
5% off
new price: $113.99
/pk 12, $9.50/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Brand
- MFR # 2488554
- Zoro # G609991768
- UPC # 192212059799
- Country of Origin United States
- Category Pleated Air Filters
Description
The Rochester NOVA air filter is the next generation of extended surface pleated filters. The construction process is automated ensuring consistent quality, uniform appearance and performance. This pleat has eliminated the inconsistencies in pleat spacing, material variations and poor construction common to hand assembled pleated filters. This filter is engineered with only premium materials, eliminated the need for metal support grid found on other pleated filters. The advanced design of if also makes it extremely durable, virtually eliminating shipping and handling damage. The new square pleat tip design provides increased surface contact and added rigidity. The new frame design, couple with the resilient media, allows the new pleat to take considerable abuse from shipping and handling without damage to the filter. The center support strut adds tremendous strength to the frame, producing a tough, rigid filter suitable for long life applications. The NOVA pleat is constructed with 100% synthetic material that is twice the weight of conventional pleated filters. The durable, synthetic media stands up to rough field handling conditions. the thermally bonded synthetic media is not negatively affected by high humidity applications, as is the case with cotton blend pleat media.MERV 8Self-supported designStandard capacityTypically lasts 90 days or more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Aluminum Flex 280 - Compressible - 6in ID (01-226-6)
- SCOTCH Filtrete 14 in. W X 25 in. H X 1 in. D Fiberglass 7 MERV Pleated Air Filter 1 pk (9834-4)
- RANCO Adjustable Refrigeration Control (A30-301)
- AMERI-VENT Pipe Section, 6" Dia., 4 ft. L (6E4)
- NATIONAL BRAND 18 in. x 24 in. x 1 Pleated Air Filter Standard Capacity Self Supported MERV 8, 12PK (2488546)
- FILTRETE 14 in. W X 14 in. H X 1 in. D Synthetic 1 MERV Flat Panel Filter , 24PK (FPL11-2PK-24)
- ALL-FILTERS 12X12X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (12121.13 4pk)
- BESTAIR 27 in. W X 16 in. H X 6 in. D 11 MERV Pleated Air Filter (A401-SG4-BOX11R)
- ALL-FILTERS 14 in. x 20 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (14201.10 12PK)
- 3M Filtrete 20 in. W X 30 in. H X 1 in. D 5 MERV Pleated Filter Dust (322DC-6)
- ILC Replacement For Lennox X8788ß Filter (X8788?)
- National Brand Pleated Air Filters