Shop All Pleated Air Filters
National Brand
18 in. x 24 in. x 2 in. Standard Capacity Self Supported Pleated Air Filter MERV 8, 12PK
Mfr # 2488485
Zoro # G509991776
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Brand
- MFR # 2488485
- Zoro # G509991776
- UPC # 192212059454
- Country of Origin United States
- Category Pleated Air Filters
Description
The Rochester NOVA air filter is the next generation of extended surface pleated filters. The construction process is automated ensuring consistent quality, uniform appearance and performance. This pleat has eliminated the inconsistencies in pleat spacing, material variations and poor construction common to hand assembled pleated filters. This filter is engineered with only premium materials, eliminated the need for metal support grid found on other pleated filters. The advanced design of if also makes it extremely durable, virtually eliminating shipping and handling damage. The new square pleat tip design provides increased surface contact and added rigidity. The new frame design, couple with the resilient media, allows the new pleat to take considerable abuse from shipping and handling without damage to the filter. The center support strut adds tremendous strength to the frame, producing a tough, rigid filter suitable for long life applications. The NOVA pleat is constructed with 100% synthetic material that is twice the weight of conventional pleated filters. The durable, synthetic media stands up to rough field handling conditions. the thermally bonded synthetic media is not negatively affected by high humidity applications, as is the case with cotton blend pleat media.MERV 8Self-supported designStandard capacityTypically lasts 90 days or more
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEDRI Air Scrubber Filter, MERV 17, 17x19x2", 2PK (B-AIR-AS-HF)
- LUMENITE Octal Socket Level Control, 1Relay, 120VAC (WFLTV-SM-2011)
- AIR HANDLER 48 in x 15 ft x 2 in Hog Hair Air Filter Roll MERV 6, Blue (6U586)
- BROAN Grille 13-1/2 x 13-1/2 In (97014186)
- NATIONAL BRAND 18 in. x 24 in. x 1 Pleated Air Filter Standard Capacity Self Supported MERV 8, 12PK (2488546)
- BESTAIR 20 in. W X 20 in. H X 2 in. D 8 MERV Pleated Air Filter (BA2-2020-8)
- DUO-CUBE Cube Filter, 3 Ply, MERV 8, 24" x 24" x 11" (105-702-010)
- ALL-FILTERS 16X16X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (16161.11 4PK)
- ACCUMULAIR Pleated Air Filter, 16" x 22" x 2", 6 Pack (FO16X22X2A_6)
- AAF FLANDERS 30x240x1 Hamm Filter (HR30240)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 13 (11C862)
- National Brand Pleated Air Filters