Shop All Notebooks & Journals
National
9.25 x 11.75" Quadrille Composition Book
Mfr # 43648
Zoro # G4126860
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9 1/4" x 11 3/4"
- Paper Color Green
- Number of Sheets 75
- Recycled Content 1
- Cover Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National
- MFR # 43648
- Zoro # G4126860
- UPC # 073333436488
- Country of Origin Canada
- Category Notebooks & Journals
Dimensions
Sheet Size | 9 1/4" x 11 3/4" |
Size | 11.75 x 9.25 |
Width | 11.75" |
Book Width | 11.75" |
Book-Spine Length | 9.25" |
Sheet Ruling Size | 4 sq/in |
Description
Computation Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Desktop File, F/ Letter Hanging Folders, 11"x12-3/4"x10", Black (PFX43013)
- BSC PREFERRED 12 x 10 x 5'' Korrvu Retention Packaging (S-16673)
- PILOT Pen, Marker, Razor, 0.2Mm, Bk, PK12 (11009)
- HP HP 414X, (W2020X) High-Yield Black Original LaserJet Toner Cartridge (W2020X)
- NATIONAL 9-1/4" x 7-1/2" Chemistry Notebook (43571)
- NATIONAL 10"X8" Narrow Rule Wirebound Notebook (33008)
- NATIONAL 6"x9.5" College Rule Wirebound Notebook (33360)
- NATIONAL 5"x7.75" Wirebound Notebook (33002)
- NATIONAL 6 x 9" Green Steno Pad (36646)
- NATIONAL Steno Book, Gregg Rule, 80 Sheet, Green (36746)
- RITE IN THE RAIN Notebook Kit, 50 Sheets, Tan Cover, 20lb (935T-KIT)
- National Notebooks & Journals