Shop All Notebooks & Journals
National
9.25" x 11" Quadrille Rule Duplicate Laboratory Notebook
Mfr # 43649
Zoro # G4126851
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11 x 9.25
- Cover Color Brown
- Cover Material Pressboard
- Features Stitched Binding—First and second sheets quad-ruled. 100 sets per book.
- Binding Sewn; Stapled; Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National
- MFR # 43649
- Zoro # G4126851
- UPC # 073333436495
- Country of Origin Mexico
- Category Notebooks & Journals
Dimensions
Sheet Size | 11 x 9.25 |
Width | 11" |
Length | 9.25" |
Size | 11 x 9.25 |
Book-Spine Length | 9.25" |
Book Width | 11" |
Sheet Ruling Size | 4 sq/in |
Description
Duplicate Laboratory Notebooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE Professional Stack Cutter, 500 Sheet (846)
- SHARPIE Liquid Highlighter, Chisel Tip Orange PK12 (1754466)
- ARROW FASTENER STPL #855 WC 5/16""1250PK (855SP)
- SHIMPO Digital Force Gauge, 4 Digit LCD, 10N (FG-3003)
- NATIONAL 11 x 8.5" Engineering and Science Notebook (33610)
- NATIONAL 5"x7.75" Wirebound Notebook (33502)
- NATIONAL Steno Book, Gregg Rule, 80 Sheet, Green (36746)
- NATIONAL 6"x9.5" College Rule Wirebound Notebook (33360)
- NATIONAL Composition Lab Notebook, Quadrille Rule, Green Cover, 10.13 x 7.88, 60 Sheets (RED53108)
- NATIONAL Wirebound Notebook (31186)
- DENIK Embossed Canvas Layflat Hardbound Journal, Gold Rise and Shine Artwork, Dotted Rule, 7x5, 64 Sheets (CET569D)
- National Notebooks & Journals