Shop All Notebooks & Journals
National
7.88 x 10" Composition Book, College/Margin Rule
Mfr # 43475
Zoro # G5023159
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 7 7/8" x 10"
- Paper Color White
- Number of Sheets 80
- Cover Color Black
- Binding Location Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National
- MFR # 43475
- Zoro # G5023159
- UPC # 073333434750
- Country of Origin Brazil
- Category Notebooks & Journals
Dimensions
Sheet Size | 7 7/8" x 10" |
Width | 10" |
Size | 10 x 7.88 |
Length | 7.88" |
Sheet Ruling Size | 5 sq/in |
Book-Spine Length | 7.88" |
Book Width | 10" |
Description
Notebook,Perm Bnd,7.88 In.x10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shopping Bag Flat Bottom, Bistro Brown, Paper Twist Handles, Pk250 (87490)
- ELMERS White Pre-Cut Foam Board Multi-Packs, 11 x 14, PK4 (22101-1114UC4/12)
- SAX True Flow Acrylic, Quart, Gloss (30009)
- ROYAL TONER Toner For TN850, 8K Pages (TN850)
- NATIONAL 5"x7.75" Wirebound Notebook (33502)
- NATIONAL 7-7/8 x 10-1/8" Quadrille LabNotebook, 6 Pg (53110)
- NATIONAL 8.5"x11" College Rule Wirebound Notebook (33709)
- NATIONAL Steno Book, Gregg Rule, 80 Sheet, Green (36746)
- NATIONAL 9.25" x 11" Quadrille Rule Duplicate Laboratory Notebook (43649)
- NATIONAL 6"x9.5" College Rule Wirebound Notebook (33360)
- TOPS BUSINESS FORMS TOPS, DOCKET GOLD PLANNERS & PROJECT PLANNERS, NARROW, BLACK, 8.5 X 6.75, 70PK (63754)
- National Notebooks & Journals