Shop All Notebooks & Journals
National
7.88 x 10" Composition Book, College/Margin Rule
Mfr # 43461
Zoro # G5023168
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 7 7/8" x 10"
- Paper Color White
- Number of Sheets 80
- Cover Color Black
- Binding Location Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National
- MFR # 43461
- Zoro # G5023168
- UPC # 073333434613
- Country of Origin Brazil
- Category Notebooks & Journals
Dimensions
Sheet Size | 7 7/8" x 10" |
Width | 10" |
Size | 10 x 7.88 |
Book Width | 10" |
Book-Spine Length | 7.88" |
Sheet Ruling Size | 9/32" |
Details
Paper Color | White |
Number of Sheets | 80 |
Cover Color | Black |
Binding Location | Center |
Item | Notebook,Perm Bnd,7.88"x10" |
Features | Subject |
Binding | Sewn |
Color | Black Marble |
Sheet Color | White |
Weight | 0.581 lbs |
Sheet Basis Weight (lb) | 16 lb Bond |
Book-Binding Edge | Side |
Sheets per Book/Journal | 80 |
Sheet Rule/Format Type | Medium/College Rule |
Sheet-Ruling Color | Blue |
Number of Subjects/Sections | 1 |
Dated/Undated | Undated |
Description
Notebook,Perm Bnd,7.88 In.x10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT65)
- STALWART 3.6V Cordless Electric Scissors, Red (75-PT2000)
- BRASSCRAFT S+Gascn3/8Id1/2M1/2F36 (CSSD45R-36 P)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk1000 (5CPA1)
- NATIONAL 8.5"x11" College Rule Wirebound Notebook (33709)
- NATIONAL 6"x9.5" College Rule Wirebound Notebook (33360)
- NATIONAL 3"X5" Wirebound Notebook (31120)
- NATIONAL 11 x 8.5" Composition Notebook (43481)
- NATIONAL Wirebound Notebook (31186)
- NATIONAL 7-7/8 x 10-1/8" Quadrille LabNotebook, 6 Pg (53110)
- TRU RED Notepads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 14 Sheets, 12PK (TR57386/TR59930)
- National Notebooks & Journals