Shop All Notebooks & Journals
National
7-7/8 x 10-1/8" Legal LabNotebook, 96 Pg
Mfr # 53010
Zoro # G4126845
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 7 1/8" x 10 1/8"
- Paper Color White
- Number of Sheets 96
- Recycled Content 0.5
- Cover Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National
- MFR # 53010
- Zoro # G4126845
- UPC # 073333530100
- Country of Origin Mexico
- Category Notebooks & Journals
Dimensions
Sheet Size | 7 1/8" x 10 1/8" |
Width | 10.13" |
Size | 10.13 x 7.88 |
Book-Spine Length | 7.88" |
Book Width | 10.13" |
Sheet Ruling Size | 11/32" |
Details
Paper Color | White |
Number of Sheets | 96 |
Recycled Content | 0.5 |
Cover Color | Green |
Binding Location | Center |
Item | LabNotebook,Legal,77/8x101/8,96Sht |
Binding | Sewn |
Color | Green Marble |
Sheet Basis Weight (lb) | 18 lb Bond |
Sheets per Book/Journal | 96 |
Sheet Rule/Format Type | Wide/Legal Rule |
Sheet-Ruling Color | Blue |
Book-Binding Edge | Side |
Number of Subjects/Sections | 1 |
Sheet Color | White |
Weight | 0.85 lbs |
Dated/Undated | Undated |
Description
Lab Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Pocket, Binder, Poly, Ast, PK5 (75254)
- NINJATEK NinjaFlex Sapphire 1.75Mm 1Kg (3DNF0217510)
- ARMOR WRAP Paper Roll, 30 lb., 36inW. (A30G36200)
- ZORO SELECT Steel Strapping, 20 mil, Steel (3CTX1)
- NATIONAL 3"X5" Wirebound Notebook (31120)
- NATIONAL 5"X3" Wirebound Notebook (31220)
- NATIONAL 7.88 x 10" Composition Book, College/Margin Rule (43475)
- NATIONAL 10"X8" Narrow Rule Wirebound Notebook (33008)
- NATIONAL 9.25 x 11.75" Quadrille Composition Book (43648)
- NATIONAL Wirebound Notebook (31186)
- UNIVERSAL 5 x 8" Ivory Jr. Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35852)
- National Notebooks & Journals