Shop All Notebooks & Journals
National
5"x7.75" Wirebound Notebook
Mfr # 33002
Zoro # G5023238
product price: $5.29
/ea
Sold in multiples of 3 for $15.87
$15.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 5" x 7 3/4"
- Paper Color Green
- Number of Sheets 80
- Cover Color Brown
- Cover Material Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National
- MFR # 33002
- Zoro # G5023238
- UPC # 073333330021
- Country of Origin Brazil
- Category Notebooks & Journals
Dimensions
Sheet Size | 5" x 7 3/4" |
Width | 5" |
Size | 7.75 x 5 |
Sheet Ruling Size | 1/4" |
Book-Spine Length | 7.75" |
Book Width | 5" |
Description
Notebook,Wirebound ,5 In.x7.75 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 20x16x14 in (55NM97)
- DYKEM Industrial Marker, Medium Tip, Blue Color Family, Ink (16013)
- BAW PLASTICS JOB TICKET HOLDER 6X9 (SEWN HDR 6X9 BLK)
- COSCO Self-Ink Number Machine Stmp, 18 Font (038731)
- NATIONAL Texthide Record Book, 1 Subject, Medium/College Rule, Black/Burgundy Cover, 14 x 8.5, 500 Sheets (57151)
- NATIONAL Wirebound Notebook (31186)
- NATIONAL 3"X5" Wirebound Notebook (31120)
- NATIONAL 11 x 8.5" Engineering and Science Notebook (33610)
- NATIONAL 6"x9.5" College Rule Wirebound Notebook (33360)
- NATIONAL 8.5"x11" College Rule Wirebound Notebook (33709)
- NATURE SAVER HarDCover Twin Wire Notebooks, Wire Bound (NAT20205)
- National Notebooks & Journals