Shop All Binders
National
5 x 8-1/2" Four Ring Refill Sheets
Mfr # 14-055
Zoro # G4132180
product price: $14.19
/pk 100, $0.14/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 5 x 8.5
- Sheet Size 5 x 8.5
- For Use With National® 63453
- Weight 0.572 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5 x 8.5 |
Sheet Size | 5 x 8.5 |
Details
Color | Green |
Item | Four-Ring Binder Refill Sheets |
For Use With | National® 63453 |
Weight | 0.572 lbs |
Number of Holes Punched | 4 |
Refill for Binder Type | Four-Ring Ledger Binder |
Column Headers | Debit; Credit; Balance |
Ledger Sheet Type | Bookkeeping Record |
Paper Color(s) | Green |
Print and Ruling Color(s) | Brown; Green |
Ledger Sheet Refill Type | Four-Ring Ledger Binder |
Description
Item Four-Ring Binder Refill Sheets, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL BCS Series Crane Scale 6000 lb. (816965006625)
- OFFICEMATE 12-7/8"x15-7/8" Magnetic Dry Erase Board, Gray (29202)
- CIG WF Non-OEM New Orange Wide Format Inkjet Bag for Roland TR2-OR (WRTR2O)
- SMEAD Smead, CLASSIC EXPANDING WALLETS FOR CHECKS, 3.5in EXPANSION, 1 SECTION, REDROPE (71350)
- NATIONAL 5 x 8-1/2" Four Ring Binder Kit (63-453)
- AVERY Heavy-Duty Framed View 3 Ring Binder, 0. (68051)
- AVERY Economy View Binder, 1-1/2" Round Rings, 2 (7771105726)
- ZORO SELECT 3" Round Economy Binder, Blue (AVE04600)
- ZORO SELECT 2" D-Ring Binder, Heavy Duty, Navy Blue (AVE79802)
- UNIVERSAL ONE Slash Cut Pocket 11"H, White, PK10 (UNV61687)
- ZORO SELECT 1" Round Economy Binder, Red, 11 x 8.5 (AVE03310)
- National Binders