Shop All Notebooks & Journals
National
11 x 8.5" Engineering and Science Notebook
Mfr # 33610
Zoro # G4126897
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Paper Color White
- Number of Sheets 60
- Cover Color White
- Paper Weight 16 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National
- MFR # 33610
- Zoro # G4126897
- UPC # 073333336108
- Country of Origin Brazil
- Category Notebooks & Journals
Dimensions
Sheet Size | 8 1/2" x 11" |
File Size - Clipboard | Letter |
Width | 11" |
Size | 11 x 8.5 |
Sheet Ruling Size | 10 sq/in |
Book-Spine Length | 8.5" |
Book Width | 11" |
Description
Engineering and Science Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Front Report Cover Tang Fastener, PK25 (UNV57119)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (5CNX8)
- BRADY Hazmat/Reactivity Secondary Label, Multicolor, Pk100 (60330)
- BOOK PUBLISHING CO Gibraltar E1 Economy Mailbox Only with Locking Insert - White (GR2642767)
- NATIONAL 6 x 9" Green Steno Pad (36646)
- NATIONAL 8.5"x11" College Rule Wirebound Notebook (33709)
- NATIONAL 5"x7.75" Wirebound Notebook (33502)
- NATIONAL 9-1/4" x 7-1/2" Chemistry Notebook (43571)
- NATIONAL 11 x 8.5" Composition Notebook (43481)
- NATIONAL Steno Book, Gregg Rule, 80 Sheet, Green (36746)
- TOPS 8-1/2 x 11-3/4" Ruled Project Planners, 70 Pg (TOP63753)
- National Notebooks & Journals