Shop All Notebooks & Journals
National
10"X8" Narrow Rule Wirebound Notebook
Mfr # 33008
Zoro # G6246768
original price:
$9.29
10% off
new price: $8.35
/ea
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8" x 10"
- Paper Color Green
- Number of Sheets 80
- Cover Color Brown
- Cover Material Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National
- MFR # 33008
- Zoro # G6246768
- UPC # 073333330083
- Country of Origin Brazil
- Category Notebooks & Journals
Dimensions
Sheet Size | 8" x 10" |
Width | 10" |
Size | 10 x 8 |
Book-Spine Length | 8" |
Book Width | 10" |
Sheet Ruling Size | 1/4" |
Description
Notebook,Wirebound,10 In.X8 In.,N/Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Id, W/Trublk, 60Up, Wh, PK3000 (61533)
- VISIPAK Thermoform-CLAMSHELL-#507-10.938-5.250-7.625-2.313-1.313-0.020-CLEAR, 300PK (507TF)
- SCOTCH Sheet, Laminate, Lug, Clear, PK5 (LS8535G)
- CANON GPR30 Magenta Toner Cartridge 38K YLD (2797B003)
- NATIONAL 7-7/8 x 10-1/8" Quadrille LabNotebook, 6 Pg (53110)
- NATIONAL 5"X3" Wirebound Notebook (31220)
- NATIONAL 7.88 x 10" Composition Book, College/Margin Rule (43475)
- NATIONAL Composition Lab Notebook, Quadrille Rule, Green Cover, 10.13 x 7.88, 60 Sheets (RED53108)
- NATIONAL 8.25"X6-7/8" Wirebound Notebook (33004)
- NATIONAL 3"X5" Wirebound Notebook (31120)
- SCHOOL SMART Spiral Non-Perforated 1 Subject Wide Ruled Notebook, 10-1/2 x 8 Inches (P085264SS-5987)
- National Notebooks & Journals