Shop All Notebooks & Journals
National
10 x 7.88" Composition Notebook
Mfr # 43460
Zoro # G6246759
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 7 7/8" x 10"
- Paper Color White
- Number of Sheets 80
- Cover Color Black
- Binding Location Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National
- MFR # 43460
- Zoro # G6246759
- UPC # 073333434606
- Country of Origin Brazil
- Category Notebooks & Journals
Dimensions
Sheet Size | 7 7/8" x 10" |
Size | 10 x 7.88 |
Width | 10" |
Book-Spine Length | 7.88" |
Sheet Ruling Size | 11/32" |
Book Width | 10" |
Details
Paper Color | White |
Number of Sheets | 80 |
Cover Color | Black |
Binding Location | Center |
Item | Notebook,NationalXtreme10"X7.88"White |
Features | Subject |
Binding | Sewn |
Color | Black Marble |
Weight | 0.596 lbs |
Number of Subjects/Sections | 1 |
Sheet Basis Weight (lb) | 16 lb Bond |
Sheet Color | White |
Book-Binding Edge | Side |
Dated/Undated | Undated |
Sheets per Book/Journal | 80 |
Sheet-Ruling Color | Blue |
Sheet Rule/Format Type | Wide/Legal Rule |
Description
Notebook,NationalXtreme10 In.X7.88 In.White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA PAK Versa-Pak™ Cellulose Wadding Dispenser Pack, 12" x 200', Kraft, 1/Each (KIMDIS12)
- COLORFABB Special Copperfll 1.75Mm .75Kg (8719033555174)
- SUREBONDER Glue Stick, Clear, 5/16" D x 10" L, PK1150 (725M10)
- RACKEM RACKS RACKEM RACKS 9181-W 12 x 6 x 6 in. Wire Basket - White (9181-W)
- NATIONAL 3"X5" Wirebound Notebook (31120)
- NATIONAL 9-1/4" x 7-1/2" Chemistry Notebook (43571)
- NATIONAL 7.88 x 10" Composition Book, College/Margin Rule (43461)
- NATIONAL 7.88 x 10" Composition Book, College/Margin Rule (43475)
- NATIONAL 6"x9.5" College Rule Wirebound Notebook (33360)
- NATIONAL Steno Book, Gregg Rule, 80 Sheet, Green (36746)
- TOPS 8-1/2 x 11-3/4" Ruled Perforated Pad, Pk12 (TOP7533)
- National Notebooks & Journals