Shop All Ottomans
Nathaniel Home
Nathaniel Home 92009-16 Chain Patterend Tub Chair with Ottoman
Mfr # 92009-16
Zoro # G703896013
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nathaniel Home
- MFR # 92009-16
- Zoro # G703896013
- UPC # 735201552415
- Country of Origin China
- Category Ottomans
Description
Tub chairs have been a staple everywhere accent chairs are needed. In addition to its deep seating, this tub chair arrives complete with an ottoman to deliver comfort and value. With a handful of stylish fabric options, you're sure to find the right combination to fit any room or need.
Features- Deep tub seating design
- Stylish fabric options
- Ottoman included
- Solid wood frame
- Comfort focused
- Easy assembly
- Color: Green
- Pattern: Geometric
- Chair Type: Club Chair
- Frame Material: Wood
- Style: Coastal
- Upholstery Material: Fabric
- Seat Width: 21"
- Assembled Dimension: 68 x 75 x 74 in.
- Weight: 36.82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Color Alarm clock, Indoor Temp/ (617-1485B)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Black Resin Folding Chair (RFC6BK)
- VOLLRATH Caster (21527-1)
- TRADEMARK FINE ART Michael Tompsett 'Washington Dc Street Map Ii' Canvas Art, 24x32 (MT02213-C2432GG)
- FLASH FURNITURE Brown Aged LeatherSoft Swivel Recliner & Ottoman (BT-7818-VIN-GG)
- FABULAXE Round Wooden Velvet Ottoman Stool with Lid, Beige (QI003523.BG)
- HASTINGS HOME Large Foldable Storage Bench Ottoman, Tufted Faux Leather Cube Organizer Furniture for Home (Brown) (164477LGO)
- BAXTON STUDIO Cardiff Beige Script Print Modern Tufted Ottoman (101-5153)
- FABULAXE Round Wooden Velvet Ottoman Stool with Lid, Black (QI003523.BK)
- BAXTON STUDIO Marielle Hollywood Style Off White Mirrored Ottoman Bench (150-9182)
- BAXTON STUDIO Siskal Black Modern Cube Ottoman, PK2 (72-4035)
- Nathaniel Home Ottomans