Nathaniel Home 90026-11BR Button Tufted Back Convertible Chaise Lounger with Lumber Support Pillow; Brown
Mfr # 90026-11BR
Zoro # G503917093
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nathaniel Home
- MFR # 90026-11BR
- Zoro # G503917093
- UPC # 735201551999
- Country of Origin China
- Category Recliners
Description
This convertible chaise lounger is the perfect addition to any living room, study, den or office. It features a versatile design that makes it the perfect choice for a contemporary or industrial home. Quality faux leather, button tufted back and stylish chrome legs, this chair is modern and contemporary, and suitable for any room decor. Lumbar support pillow included for extra comfort. This elegant piece of furniture features the multi-position back Click-Clack technology, which allows you to convert it into a sleeper easily and quickly.The chaise lounger requires assembly upon arrival.
Features- Versatile design that makes it the perfect choice for a contemporary or industrial home
- Quality faux leather, button tufted back and stylish chrome legs
- Modern and contemporary, and suitable for any room decor
- Lumbar support pillow included for extra comfort
- Elegant piece of furniture features the multi-position back click-clack technology
- Color: Brown
- Pattern: Solid
- Arm Style: Armless
- Care Instruction: Simple cloth wipe down
- Material: Faux Suede
- Style: Industrial,Modern
- Upholstery Material: Faux leather
- Seat Dimension: 31 x 32 x 33 in.
- Assembled Dimension: 69.5 x 31 x 16 in.
- Weight: 57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Elston Mid-Century Charcoal Finished Wood and Synthetic Rattan Platform Bed-Queen (193-11487-ZORO)
- CORRELL CF Melamine Folding Tables 60" Round Black Granite (CF60MR-07)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLUTSN 18 in. Under the Sun Sunflowers Indoor & Outdoor Pillow (SLUTSN)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J563)
- SUNSET TRADING Edge Pushback Leather Recliner Chair Gray (SY-1357-86-9102-94)
- DREAMSEAT Rocker Recliner with Los Angeles Rams Super Bowl LVI Champions Logo (XZ52031CDRRBLK-PSNFL20083)
- DREAMSEAT Relax Recliner with Arizona Diamondbacks Secondary Logo (XZ418301RHTCDBLK-PSMLB20001)
- DREAMSEAT Relax Recliner with Georgia State Primary Logo (XZ418301RHTCDBLK-PSCOL13850)
- DREAMSEAT Stealth Power Plus Recliner with New York Giants Helmet Logo (XZ520823901CDSMHTUSBBLK-PSNFL21012)
- FLASH FURNITURE Cash Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Recliner, Cream Upholstery (CY-RAC-536-CRM-GG)
- FLASH FURNITURE Recliner, 36" to 68-1/2" x 40-1/4", Upholstery Color: Black (BT-70273-4-BK-GG)
- Nathaniel Home Recliners