Nathaniel Home 90026-11BK Button Tufted Back Convertible Chaise Lounger with Lumber Support Pillow; Black
Mfr # 90026-11BK
Zoro # G303917088
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nathaniel Home
- MFR # 90026-11BK
- Zoro # G303917088
- UPC # 735201552026
- Country of Origin China
- Category Recliners
Description
This convertible chaise lounger is the perfect addition to any living room, study, den or office. It features a versatile design that makes it the perfect choice for a contemporary or industrial home. Quality faux leather, button tufted back and stylish chrome legs, this chair is modern and contemporary, and suitable for any room decor. Lumbar support pillow included for extra comfort. This elegant piece of furniture features the multi-position back Click-Clack technology, which allows you to convert it into a sleeper easily and quickly.The chaise lounger requires assembly upon arrival.
Features- Versatile design that makes it the perfect choice for a contemporary or industrial home
- Quality faux leather, button tufted back and stylish chrome legs
- Modern and contemporary, and suitable for any room decor
- Lumbar support pillow included for extra comfort
- Elegant piece of furniture features the multi-position back click-clack technology
- Color: Black
- Pattern: Solid
- Arm Style: Armless
- Care Instruction: Simple cloth wipe down
- Material: Faux Suede
- Style: Industrial,Modern
- Upholstery Material: Faux leather
- Seat Dimension: 31 x 32 x 33 in.
- Assembled Dimension: 69.5 x 31 x 16 in.
- Weight: 57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 27" W 53" H, Padded T-Bar (HONI2S1AMLC10T)
- EVERLANDS TREE SKIRT RING WILLOW (760681)
- ZORO SELECT Hanging Clamp, Holds 42" Sheets, PK6 (5W273)
- ASHLEY PRODUCTIONS Big Red Digital Timer 3.75 x 2.5 w/Magnetic Backing and Stand, PK2 (10207)
- DREAMSEAT Rocker Recliner with Los Angeles Rams Super Bowl LVI Champions Logo (XZ52031CDRRBLK-PSNFL20083)
- MYCO FURNITURE Brown Concord Power Chair (CN200-CP-BR)
- FLASH FURNITURE Bali Contemporary Multi-Position Recliner with Horizontal Stitching and Ottoman (BT-7818-GY-GG)
- DREAMSEAT Home Theater Recliner with Kansas City Chiefs Secondary Logo (XZ418301RHTCDBLK-PSNFL20071)
- DREAMSEAT Stealth Recliner with Tennessee Volunteers Logo (XZ52082CDSMHTBLK-PSCOL11030)
- FLASH FURNITURE Cash Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Recliner, Cream Upholstery (CY-RAC-536-CRM-GG)
- DREAMSEAT Stealth Power Plus Recliner with Miami Heat Logo (XZ520823901CDSMHTUSBBLK-PSNBA31044)
- Nathaniel Home Recliners