Shop All Sectionals
Nathaniel Home
Nathaniel Home 73030-40MC Small Space Convertible Sectional Sofa; Mocha
Mfr # 73030-40MC
Zoro # G504008110
product price: $534.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$534.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nathaniel Home
- MFR # 73030-40MC
- Zoro # G504008110
- UPC # 735201552095
- Country of Origin China
- Category Sectionals
Description
Enhance the contemporary elegance of your apartment, dorm room, or office with this Braxton sectional sofa by Nathaniel Home. Crafted with a sleek, convertible design that fits well in small spaces, the sofa features track arms, tufted pillow back seats, and cylindrical, silver tone legs. The sofa is upholstered in rich, faux leather, and includes an ottoman that can be placed left or right facing to create a chaise for versatile seating.
Features- Modern design
- Comfort focused
- Solid wood frame
- Faux leather
- Convertible sectional
- Easy assembly
- Color: Mocha
- Number of Seat: 3 Seat
- Style: Classic,Modern
- Orientation: Reversible
- Sofa Shape: L Shaped
- Upholstery Material: Faux Leather
- Seat Width: 70"
- Dimension: 81 x 51 x 36 in.
- Weight: 108 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Komodo Urinal Mat, 18 x 20, Gray, PK6 (220209)
- COMMERCIALINE Fabric Padded Folding Chair, Star Trail Black, PK4 (970)
- FLASH FURNITURE Dining Chair, Hercules, Walnut Wood (XU-DG-W0006-WAL-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 17-1/4" to 21-1/4" Height, Fixed Arms, Navy (GO-ST-6-NVY-GG)
- BAXTON STUDIO Greyson Modern Light Grey Upholstered Reversible Sectional Sofa (144-8757)
- BAXTON STUDIO Lianna Modern Light Grey Upholstered Sectional Sofa (143-8759)
- FLASH FURNITURE 5 pcs. Living Room Set, 28-3/4", 84-1/2" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET5-GG)
- FLASH FURNITURE 16 pcs. Living Room Set, 169" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET3-GG)
- BAXTON STUDIO Nevin Dark Grey Upholstered Sectional Sofa with Left Facing Chaise (158-9744)
- FLASH FURNITURE 9 pcs. Living Room Set, 28-3/4" to 140-1/2" x 27-1/2", Upholstery Color: Black, Series: Imagination (ZB-IMAG-SECT-SET7-GG)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Frame Material: Steel (QB8016)
- Nathaniel Home Sectionals