Shop All Sectionals
Nathaniel Home
Nathaniel Home 72024GY Bonded Leather & Champion Sectional Set; Grey
Mfr # 72024GY
Zoro # G003777005
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,200.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nathaniel Home
- MFR # 72024GY
- Zoro # G003777005
- UPC # 735201553962
- Country of Origin China
- Category Sectionals
Description
This sectional is wrapped with high quality champion fabric and packed with custom seating setup options. The chaise lounge is reversible and can be structured on the left or right side. Throw pillows are included.
Features- High quality champion fabric
- Multi configuration setup
- Optional lift top ottoman with storage
- Throw pillows included
- Comfort focused
- Parts stored underneath sofa/chaise
- Color: Gray
- Material: Wood
- Orientation: Reversible
- Shape: Specialty
- Style: Transitional
- Cushion Material: Foam
- Frame Material: Wood
- Sofa Shape: L Shaped
- Upholstery Material: Microfiber
- Number of Seat: 3
- Seat Dimension: 29"
- Dimension: 69 x 99 x 34 in.
- Weight: 191.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET BULLETIN BOARD 17X23"" (35-380342Q)
- ZORO SELECT LED Digital Clock W/ Auto Dimming Brightness, 10" (75099M)
- GLOBAL INDUSTRIAL Black 5-Way Adjustable Ergonomic Stool, 225 Lbs Capacity (250626)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152WH)
- BOSS Boss BRS1RA-BB Bomber Sectional Sofa Right Arm; Brown (BRS1RA-BB)
- MADE4MATTRESS Horizon Sofa - Slip Cover Set Only Warm White (MA1179871)
- BAXTON STUDIO Giselle Blue Velvet Gold Finished Left Facing Sectional with Chaise (159-9869)
- J&M FURNITURE J&M Furniture 18235-RHFC Viola Premium Leather Sectional in Right Hand Facing Chaise; Light Grey (18235-RHFC)
- FLASH FURNITURE 13 pcs. Living Room Set, 141" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET2-GG)
- FLASH FURNITURE 7 pcs. Living Room Set, 28-3/4", 113" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET1-GG)
- FLASH FURNITURE 9 pcs. Living Room Set, 28-3/4" to 140-1/2" x 27-1/2", Upholstery Color: Black, Series: Imagination (ZB-IMAG-SECT-SET7-GG)
- Nathaniel Home Sectionals