Shop All Decorative Mirrors
Nathan Direct
Nathan Direct W1198BLK Laney Wall Armoire with Lock; Black - 28.88 x 14.75 x 4.13 in.
Mfr # W1198BLK
Zoro # G803940173
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nathan Direct
- MFR # W1198BLK
- Zoro # G803940173
- UPC # 816302011442
- Country of Origin China
- Category Decorative Mirrors
Description
Laney wall armoire with lock.
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Great for storing your treasured pieces and memories
- Some assembly required
- Locking door
- Space-saving
- Full-panel mirror
- Collection: Laney
- Finish: Black
- Material: MDF & Wood
- Style: Modern & Contemporary
- Dimension: 28.88" H x14.75" W x 4.13" D
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Height Adjustable Standing Desk with Keyboard Tray, 23 in D, 36 in W, Charcoal Gray, Black (DCX760G)
- VULCAN HART Orifice Hood Lp (00-418051-00053)
- DEERLUX 16" Handwoven Cotton Throw Pillow Cover with Ogee Pattern and Tasseled Top with Filler, Green (QI004313.GN.K)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-GREEN-GG)
- ELK STUDIO Middleton Wall Mirror, Black (S0036-11290)
- ELK SIGNATURE Latham Wall Mirror, Natural (H0016-10881)
- ACME FURNITURE INDUSTRY INC ACME Furniture 97713 19 x 60 in. Noralie Floor Mirror with LED; Mirrored & Faux Diamonds (97713)
- GLOBAL FURNITURE USA Global Furniture USA RILEY 1621 MIRROR Riley Silver Mirror (RILEY (1621) MIRROR)
- CASTELLO USA Smart Angelina 48 x 30 LED Smart Mirror with Voice Commands (CB-SM432-48-30)
- BAXTON STUDIO Iria Modern Silver Finished Pagoda Wall Accent Mirror (150-8879)
- FLASH FURNITURE 16" Round Silver Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-891315-GG)
- Nathan Direct Decorative Mirrors