Shop All Bulk Containers
Nashville Wire
Silver Collapsible Bulk Container, Steel, 28.3 cu ft Volume Capacity
Mfr # C404830S4L
Zoro # G2498282
product price: $322.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$322.99
Free 30-Day Returns
Key Features
- Color Silver
- Load Capacity 4,000 lb
- Material Steel
- Overall Length 48 in
- Overall Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nashville Wire
- MFR # C404830S4L
- Zoro # G2498282
- Country of Origin China
- Category Bulk Containers
Dimensions
Overall Length | 48 in |
Overall Height | 36 1/2 in |
Overall Width | 40 in |
Folded Width | 50 1/2 in |
Folded Length | 43 in |
Folded Height | 11 1/2 in |
Folded Depth | 43 in |
Inside Width | 46 in |
Wire Mesh Size | 2 in x 2 in |
Wire Opening Height | 2 in |
Bottom Inside Width | 46 in |
Bottom Inside Length | 38 in |
Inside Height | 30 in |
Wire Opening Width | 2 in |
Folded WxDxH | 50 1/2 in x 43 in x 11 1/2 in |
Inside Length | 38 in |
Description
Collapsible Bulk Container, Color Silver, Container Wall Type Vented, Folded Depth 43 in, Folded Height 11 1/2 in, Folded Width 50 1/2 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -50 Degrees F, Mobility Stationary, Number of Drop Doors 1, Overall Height 36 1/2 in, Overall Length 48 in, Overall Width 40 in, Stackable Yes, Stacking Capacity 12,000 lb, Volume Capacity 28.3 cu ft, Weight Capacity 4,000 lb, Collapsible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Red (3-220R-6)
- ORBIS Translucent Attached Lid Container, Plastic, Metal Hinge, 5.23 gal Volume Capacity (FP075 Clear)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 5 in H (EF4123.GY1)
- KRUEGER Therma Level Gauge, Tank Depth 119", 2"NPT (H-2-119-ALLSS)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 24.3 cu ft Volume Capacity (C404824S4)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 30.3 cu ft Volume Capacity (C404830S4C)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 30.3 cu ft Volume Capacity (C404830S4)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 18.4 cu ft Volume Capacity (C324028S4)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 17.2 cu ft Volume Capacity (C324028S4L)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 5 cu ft Volume Capacity (JR5)
- ORBIS Black Collapsible Bulk Container, Plastic (HDR4845-42)
- Nashville Wire Bulk Containers