Shop All Bulk Containers
Nashville Wire
Silver Collapsible Bulk Container, Steel, 24.3 cu ft Volume Capacity
Mfr # C404824S4
Zoro # G3313816
original price:
$277.99
5% off
new price: $263.99
/ea
Sold in multiples of 2 for $527.98
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
$527.98
Free 30-Day Returns
Key Features
- Color Silver
- Load Capacity 4,000 lb
- Material Steel
- Overall Length 48 in
- Overall Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nashville Wire
- MFR # C404824S4
- Zoro # G3313816
- Country of Origin China
- Category Bulk Containers
Dimensions
Overall Length | 48 in |
Overall Height | 30 in |
Overall Width | 40 in |
Folded Height | 9 1/2 in |
Folded Length | 43 in |
Folded Width | 50 1/2 in |
Folded Depth | 43 in |
Mesh Size | 2 in x 2 in |
Inside Height | 24 in |
Inside Length | 38 in |
Bottom Inside Width | 46 in |
Folded WxDxH | 50 1/2 in x 43 in x 9 1/2 in |
Bottom Inside Length | 38 in |
Inside Width | 46 in |
Description
Collapsible Bulk Container, Color Silver, Container Wall Type Vented, Folded Depth 43 in, Folded Height 9 1/2 in, Folded Width 50 1/2 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -50 Degrees F, Mobility Stationary, Number of Drop Doors 1, Overall Height 30 in, Overall Length 48 in, Overall Width 40 in, Stackable Yes, Stacking Capacity 12,000 lb, Volume Capacity 24.3 cu ft, Weight Capacity 4,000 lb, Collapsible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 42"W x 72"H, 4 Shelves, Chrome (RWR72-2442LD)
- ZORO SELECT Single Rod Pegboard Hook, 1 In, PK5 (5TPK0)
- ZORO SELECT DOUBLE ROD PEGBOARD HOOK, PK5 (6YB95)
- QUANTUM STORAGE SYSTEMS Container, QUS957 23-7/8"X22-1/2"X12" Hulk 24", Clear (QUS957CL)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 28.3 cu ft Volume Capacity (C404830S4L)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 30.3 cu ft Volume Capacity (C404830S4C)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 36.4 cu ft Volume Capacity (C404836S4)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 30.3 cu ft Volume Capacity (C404830S4)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 17.2 cu ft Volume Capacity (C324028S4L)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 5 cu ft Volume Capacity (JR1C)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 23 cu ft Volume Capacity (MTD-2BLACK)
- Nashville Wire Bulk Containers