Shop All Wire Carts
Nashville Wire
Rolling Cart Shelf For use with Rc8 or Rc11
Mfr # RC2448SHELF
Zoro # G7952896
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Casters: Polyurethane
- Features Security Cart Has Double Door Fronts and A Locking Mechanism Designed To Enable The User To Secure Displays and Products Safely, Quickly, and Easily
- Tool Storage Type Included Rolling Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nashville Wire
- MFR # RC2448SHELF
- Zoro # G7952896
- Country of Origin China
- Category Wire Carts
Details
Material | Casters: Polyurethane |
Item | Rolling Cart Shelf,For Rc8 or Rc11 |
Features | Security Cart Has Double Door Fronts and A Locking Mechanism Designed To Enable The User To Secure Displays and Products Safely, Quickly, and Easily |
Tool Storage Type Included | Rolling Cabinet |
Description
Rolling Cart Shelf,For Rc8 or Rc11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Poly-Tech Wheel 3-1/2X1-3/8 1/2Bb (W-35-NF-1/2)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC141072)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6752)
- R&B WIRE PRODUCTS Wire Utility Cart, 4.5 Bushel, Chrome (200CFC)
- NASHVILLE WIRE Rolling Cart, 48"x24"x71" (RC2448)
- NASHVILLE WIRE Rolling Cart Shelf, For use with Rc2 Cart (RC2963SHELF)
- ZORO SELECT Slanted Shelf Wire Cart, 18 In. W (M1836Z-4)
- ZORO SELECT Wire Shelf, 225 lb. Shelf Cap. (1ECH3)
- METRO Wire Cart, 24 In. W, 48 In. L (4W651)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 4 Bushel, Blue (464B)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 4 Shelves (M2436P47)
- Nashville Wire Utility & Storage Carts