Shop All Wire Carts
Nashville Wire
Rolling Cart Shelf, For use with Rc4 Cart
Mfr # RC3248SHELF
Zoro # G7952850
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Casters: Polyurethane
- Tool Storage Type Included Rolling Cabinet
- Features Acid E-Plating Including Passivation (Cr3+) Sealant, Roll Cart Was Designed For Many Purposes; Shipping, Display and Manufacturing
- Width 48"
- Height 59"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nashville Wire
- MFR # RC3248SHELF
- Zoro # G7952850
- Country of Origin China
- Category Wire Carts
Dimensions
Width | 48" |
Height | 59" |
Depth | 32 in |
Details
Material | Casters: Polyurethane |
Item | Rolling Cart Shelf,For Rc4 Cart |
Tool Storage Type Included | Rolling Cabinet |
Features | Acid E-Plating Including Passivation (Cr3+) Sealant, Roll Cart Was Designed For Many Purposes; Shipping, Display and Manufacturing |
Description
Rolling Cart Shelf,For Rc4 Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP1924A8 A5-8 B1 C2 P1)
- VESTIL Rubber Handle Wheel Chock, 7.5x7.25x11 (RWC-11)
- CHASE Swinging Door, 8 x 5 ft, Navy Blue, PR (6096RDNAV)
- FAIRBANKS Rubber Mold-On Wheels, 8"x2" (508-SX)
- NASHVILLE WIRE Rolling Cart Shelf, For use with Rc2 Cart (RC2963SHELF)
- NASHVILLE WIRE Rolling Cart, 48"x24"x71" (RC2448)
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Zinc (2HDH3)
- ZORO SELECT Wire Cart, 2 Shelf, 48x18x39, Chrome (2HDD3)
- ZORO SELECT Wire Cart, 60 in. L x 18 in. W x 69 in. H (GAWRC63-1860S)
- METRO Wire Cart, Brite, 69 in.H x 36 in.L, Silver (N336BBR)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 4 Bushel, Yellow (464Y)
- Nashville Wire Utility & Storage Carts