Shop All Wire Carts
Nashville Wire
Rolling Cart Shelf, For use with Rc2 Cart
Mfr # RC2963SHELF
Zoro # G7952878
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Casters: Polyurethane
- Depth 28-1/2 in
- Width 63"
- Tool Storage Type Included Rolling Cabinet
- Features Excellent Choice for Distribution Warehouses and Logistic Operations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nashville Wire
- MFR # RC2963SHELF
- Zoro # G7952878
- Country of Origin China
- Category Wire Carts
Dimensions
Depth | 28-1/2 in |
Width | 63" |
Height | 72" |
Details
Material | Casters: Polyurethane |
Item | Rolling Cart Shelf,For Rc2 Cart |
Tool Storage Type Included | Rolling Cabinet |
Features | Excellent Choice for Distribution Warehouses and Logistic Operations |
Description
Rolling Cart Shelf,For Rc2 Cart
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 10 ft Fiberglass Stepladder, 300 lb Capacity (6110)
- ZORO SELECT Caster Wheel, TPR, 4 in., 135 lb. (IS04Z4105)
- VESTIL ELECTRIC POWERED TUGGER HVY DUTY 7K PULL CAP (E-TUG-HD-70)
- ZORO SELECT Caster Wheel, Polymer, 4 in., 3000 lb. (P-NMB-040X020/050K)
- NASHVILLE WIRE Rolling Cart, 48"x24"x71" (RC2448)
- METRO Catheter Storage Cart, Polymer, Lt.Taupe (SXRD76MCATH1)
- ZORO SELECT Wire Cart, 2 Shelf, L53 x W24 x H39 In. (3TPD2)
- NEXEL Wire Utility Cart, 3 Shelves, 800 Lb. Capacity, 36L x 24W x 38H (188728)
- ZORO SELECT Mail Cart, 33 In. L, 20 In. W, 37-1/2 In. H (8UYJ9)
- R&B WIRE PRODUCTS Wire Utility Cart, 2 Bushel, Chrome (100CDC)
- GREENLEE Wire Caddy, Wheeled, 6 Spindle, 225Lb Cap (909)
- Nashville Wire Utility & Storage Carts