Shop All Wire Carts
Nashville Wire
Rolling Cart, 48"x32"x59"
Mfr # RC3248
Zoro # G7952887
product price: $611.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$611.99
Free 30-Day Returns
Key Features
- Material Casters: Polyurethane
- Features Acid E-Plating Including Passivation (Cr3+) Sealant, Roll Cart Was Designed For Many Purposes; Shipping, Display and Manufacturing
- Depth 32 in
- Height 59"
- Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nashville Wire
- MFR # RC3248
- Zoro # G7952887
- Country of Origin China
- Category Wire Carts
Dimensions
Depth | 32 in |
Height | 59" |
Width | 48" |
Details
Material | Casters: Polyurethane |
Item | Rolling Cart,48"x32"x59" |
Features | Acid E-Plating Including Passivation (Cr3+) Sealant, Roll Cart Was Designed For Many Purposes; Shipping, Display and Manufacturing |
Tool Storage Type Included | Rolling Cabinet |
Description
Rolling Cart,48 In.x32 In.x59 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Hoist 800 LB 12vDC wire rope (12003)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Caster Set with Roller Bearings (SCC-30CS520-SSR-4)
- STREN-FLEX Chain Sling, 9/32in Size, 6 ft L, DOS Sling (SF0906G10DOS)
- SNAP-LOC Super-Duty Panel Cart/Dolly, Blk, 1800 Lb (SL1800PC6B)
- NASHVILLE WIRE Rolling Cart Shelf, For use with Rc2 Cart (RC2963SHELF)
- NASHVILLE WIRE Rolling Cart, 48"x24"x71" (RC2448)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 4 Shelves (M1848P47)
- ZORO SELECT Wire Cart, Silver, 39-1/2" H, 19-1/2" L (WSCC-2)
- NEXEL Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 42L x 24W x 40H (CS24423C)
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Black (2HDK5)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 3B)
- Nashville Wire Wire Carts