Shop All Wire Carts
Nashville Wire
Rolling Cart, 48"x24"x71"
Mfr # RC2448
Zoro # G7952869
original price:
$727.90
24% off
new price: $550.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$550.99
Free 30-Day Returns
Key Features
- Material Casters: Polyurethane
- Tool Storage Type Included Rolling Cabinet
- Width 48"
- Features Designed for Display and Picking Operations
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nashville Wire
- MFR # RC2448
- Zoro # G7952869
- UPC # 8331115533681
- Country of Origin China
- Category Wire Carts
Dimensions
Width | 48" |
Depth | 24 in |
Height | 70" |
Details
Material | Casters: Polyurethane |
Item | Rolling Cart,48"x24"x71 |
Tool Storage Type Included | Rolling Cabinet |
Features | Designed for Display and Picking Operations |
Description
Rolling Cart,48 In.x24 In.x71
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 20' Blue Ratchet Strap w/ Flat Hooks (7520FH-BLU)
- SUPERWINCH Remote Control (87-12895)
- ZORO SELECT Handle Magnet, Bipolar, 100 Lb (3DYD7)
- MAZZELLA Crosby L-320AN S/C Alloy Hook Eye w/Latch, 5T WLL (1022424)
- NASHVILLE WIRE Rolling Cart Shelf, For use with Rc2 Cart (RC2963SHELF)
- GLOBAL INDUSTRIAL Wire Utility Basket Mail Cart 200 Lb. Capacity, 44L x 22W x 35H (500152)
- MADE-TO-STICK Wire Cart with Liners with 3-Shelves Silver - 34 x 18 x 40 in. (MA3762262)
- NEXEL Adjustable Chrome Wire Shelf Cart w/2 Shelves, 800 Ib. Capacity, 60inL x 24inW x 40inH (188685)
- GLOBAL INDUSTRIAL Standard Mail/Office File Cart, 200 Lb. Capacity (168029)
- NEXEL Wire Utility Cart, 2 Shelves, 800 Lb. Capacity, 36L x 18W x 38H (188704)
- ZORO SELECT Audio-Visual Cart, 200 lb., Black, 24 In. L (WT42C2E-B/WTD)
- Nashville Wire Wire Carts