Shop All Wire Carts
Nashville Wire
Rolling Cart, 48"x24"x71", Height: 71"
Mfr # RC2448SECURITY
Zoro # G7952826
product price: $667.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$667.99
Free 30-Day Returns
Key Features
- Material Casters: Polyurethane
- Depth 24 in
- Tool Storage Type Included Rolling Cabinet
- Height 71"
- Features Security Cart Has Double Door Fronts and A Locking Mechanism Designed To Enable The User To Secure Displays and Products Safely, Quickly, and Easily
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nashville Wire
- MFR # RC2448SECURITY
- Zoro # G7952826
- Country of Origin China
- Category Wire Carts
Dimensions
Depth | 24 in |
Height | 71" |
Width | 48" |
Details
Material | Casters: Polyurethane |
Item | Rolling Cart,48"x24"x71" |
Tool Storage Type Included | Rolling Cabinet |
Features | Security Cart Has Double Door Fronts and A Locking Mechanism Designed To Enable The User To Secure Displays and Products Safely, Quickly, and Easily |
Description
Rolling Cart,48 In.x24 In.x71 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY G-341 Pear Shaped Weldless Sling Link, 5/8 in Trade, 4200 lb Load, Forged Carbon Steel, Hot Dipped G (1013931)
- AFTERMARKET 21" Rubber Tarp Strap Heavy Duty w/ Hooks Natural Stretch Bungee Cord (OTK20-0289)
- ROLL-A-RAMP Roll-A-Ramp A13004A19 30 in. x 48 in. Portable Loading Ramp (A13004A19)
- DAYTON Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Gray (2MJY2)
- NASHVILLE WIRE Rolling Cart, 48"x24"x71" (RC2448)
- NASHVILLE WIRE Rolling Cart Shelf, For use with Rc2 Cart (RC2963SHELF)
- ZORO SELECT High Cart, HD, SS, 4 Solid Shelf, 48x24x69 (2HDP6)
- BOSTITCH Small Stowaway Folding Utility Cart, Black (BSAC-SMBLK)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 48L x 18W x 69H (CS18484C)
- LORELL 3-Tier Wire Rolling Cart, 18 in. x 30 in. x 40 in., Chrome (LO464066)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 5B)
- Nashville Wire Wire Carts