Shop All Decking
Nashville Wire
Pallet Rack Decking, Steel Wire, 58 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6
Mfr # D4258AA3A1P
Zoro # G4091306
Sold in multiples of 3 for $139.95
Item requires special delivery charges. A $33.33 per item surcharge will be applied.
$139.95
Free 30-Day Returns
Key Features
- Shelving Gauge 6
- Color Silver
- For Use With Wireway Husky and Steel King Pallet Racks
- Finish - Shelving and Racks Zinc
- Wire Decking Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nashville Wire
- MFR # D4258AA3A1P
- Zoro # G4091306
- Country of Origin United States
- Category Decking
Dimensions
Overall Depth | 42 in |
Overall Width | 58 in |
Depth | 42" |
Hole Size | 4 in x 2 1/2 in |
Width | 58" |
Details
Item | Pallet Rack Decking |
Shelving Gauge | 6 |
Color | Silver |
For Use With | Wireway Husky and Steel King Pallet Racks |
Finish - Shelving and Racks | Zinc |
Wire Decking Style | Standard |
Material | Steel |
Thickness | 2 in |
Decking Material | Steel Wire |
Finish | Zinc-Plated |
Load Capacity | 2,750 lb |
Standards | AWG |
Item - Decking | Pallet Rack Decking |
Decking Edge | Waterfall |
Gauge | 6 ga |
Description
Pallet Rack Decking, Overall Depth 42 in, Overall Width 58 in, Thickness 2 in, 6 ga, 2,750 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Silver, Zinc-Plated, AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE CORNR BRACE ZN1-1/2X3/4"" (N206-920)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- EKENA MILLWORK Stockport Steel Bracket, Stainless Steel 2"W x 8"D x 8"H (BKTM02X08X08STSS)
- ZORO SELECT Fixed Work Table, SS, 72" W, 24" D (2KRE8)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 48 in D, Zinc, Zinc Finish, Gauge: 6 (D4846AB3A1P)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6 (D4252AA3A1P)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 36 in D, Zinc, Zinc Finish, Gauge: 6 (D3658AA3B1P)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 4 (D4846EA4A2)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 4 (D4258EA3A2)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 5 (D4246BB3A1)
- TENNSCO Decking, Particle Board, 72 in W, 24 in D, natural, Unfinished Finish (PB-7224-3)
- Nashville Wire Decking