Shop All Decking
Nashville Wire
Pallet Rack Decking, Steel Wire, 52 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6
Mfr # D4252AA3A1P
Zoro # G4065205
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Gauge 6
- Color Silver
- For Use With Wireway Husky and Steel King Pallet Racks
- Finish - Shelving and Racks Zinc
- Wire Decking Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nashville Wire
- MFR # D4252AA3A1P
- Zoro # G4065205
- Country of Origin United States
- Category Decking
Dimensions
Overall Depth | 42 in |
Overall Width | 52 in |
Depth | 42" |
Width | 52" |
Hole Size | 4 in x 2 1/2 in |
Details
Item | Pallet Rack Decking |
Shelving Gauge | 6 |
Color | Silver |
For Use With | Wireway Husky and Steel King Pallet Racks |
Finish - Shelving and Racks | Zinc |
Wire Decking Style | Standard |
Material | Steel |
Thickness | 2 in |
Decking Material | Steel Wire |
Finish | Zinc-Plated |
Load Capacity | 2,700 lb |
Standards | AWG |
Item - Decking | Pallet Rack Decking |
Decking Edge | Waterfall |
Gauge | 6 ga |
Description
Pallet Rack Decking, Overall Depth 42 in, Overall Width 52 in, Thickness 2 in, 6 ga, 2,700 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Silver, Zinc-Plated, AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 5 Shelves, Chrome (32V413)
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-3048-36-PB)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Macadamia (68001-M)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-LU-95)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6 (D4258AA3A1P)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 48 in D, Zinc, Zinc Finish, Gauge: 6 (D4846AB3A1P)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6 (D4246AA3A1P)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 4 (D4252EA3A2)
- NASHVILLE WIRE Decking, Steel Wire, 60 in W, 24 in D, Zinc, Zinc Finish, Gauge: 5 (KSG2460)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4858BA3A1P)
- TENNSCO Decking, Ribbed Steel, 72 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-7224)
- Nashville Wire Decking