Shop All Decking
Nashville Wire
Pallet Rack Decking, Steel Wire, 46 in W, 48 in D, Zinc, Zinc Finish, Gauge: 6
Mfr # D4846AB3A1P
Zoro # G3938785
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Gauge 6
- Color Silver
- For Use With Wireway Husky and Steel King Pallet Racks
- Finish - Shelving and Racks Zinc
- Wire Decking Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nashville Wire
- MFR # D4846AB3A1P
- Zoro # G3938785
- Country of Origin United States
- Category Decking
Dimensions
Overall Depth | 48 in |
Overall Width | 46 in |
Depth | 48" |
Width | 46" |
Hole Size | 4 in x 2 in |
Details
Item | Pallet Rack Decking |
Shelving Gauge | 6 |
Color | Silver |
For Use With | Wireway Husky and Steel King Pallet Racks |
Finish - Shelving and Racks | Zinc |
Wire Decking Style | Standard |
Material | Steel |
Thickness | 2 in |
Decking Material | Steel Wire |
Finish | Zinc-Plated |
Load Capacity | 2,500 lb |
Standards | AWG |
Item - Decking | Pallet Rack Decking |
Gauge | 6 ga |
Decking Edge | Waterfall |
Description
Pallet Rack Decking, Overall Depth 48 in, Overall Width 46 in, Thickness 2 in, 6 ga, 2,500 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Silver, Zinc-Plated, AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 25 to 89 compartments, Plastic, 5 in H x 16-3/4 in W (T9502)
- ZORO SELECT Shelf Divider 36"x6-1/4", Chrome, 2PK (5GRP4)
- QUANTUM STORAGE SYSTEMS 40 lb Cross Stacking Storage Bin, Plastic, 8 3/8 in W, 5 in H, 12 1/2 in L, Red (QP1285RD)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Antiqued Bronze 2"W x 12"D x 7"H (BKTM02X12X07HSABZ)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 36 in D, Zinc, Zinc Finish, Gauge: 6 (D3658AA3B1P)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6 (D4258AA3A1P)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6 (D4246AA3A1P)
- NASHVILLE WIRE Decking, Steel Wire, 48 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (KSG4848)
- NASHVILLE WIRE Decking, Steel Wire, 48 in W, 36 in D, Zinc, Zinc Finish, Gauge: 5 (KSG3648)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 5 (D3646BB3B1)
- TENNSCO Decking, Steel Wire, 48 in W, 18 in D, Gray, Powder Coated Finish, Gauge: 5 (ZWD-4818 MG)
- Nashville Wire Decking