Shop All Decking
Nashville Wire
Pallet Rack Decking, Steel Wire, 46 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 5
Mfr # D4846BB4A1
Zoro # G3240754
product price: $69.89
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$69.89
Free 30-Day Returns
Key Features
- Overall Width 46 in
- Shelving Gauge 5
- Color Gray
- For Use With Wireway Husky, Steel King and Interlake Pallet Racks
- Finish - Shelving and Racks Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nashville Wire
- MFR # D4846BB4A1
- Zoro # G3240754
- Country of Origin United States
- Category Decking
Dimensions
Overall Depth | 48 in |
Overall Width | 46 in |
Depth | 48" |
Hole Size | 4 in x 2 in |
Width | 46" |
Details
Item | Pallet Rack Decking |
Shelving Gauge | 5 |
Color | Gray |
For Use With | Wireway Husky, Steel King and Interlake Pallet Racks |
Finish - Shelving and Racks | Powder Coated |
Wire Decking Style | Standard |
Material | Steel |
Thickness | 2 in |
Decking Material | Steel Wire |
Finish | Powder Coated |
Load Capacity | 3,000 lb |
Standards | AWG |
Item - Decking | Pallet Rack Decking |
Decking Edge | Waterfall |
Gauge | 5 ga |
Description
Pallet Rack Decking, Overall Depth 48 in, Overall Width 46 in, Thickness 2 in, 5 ga, 3,000 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Gray, Powder Coated, AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelf, 36"D x 36"W, Carbon Steel (ZAES-3636D)
- LITTLE GIANT Workbench, Particleboard, 48" W, 24" D (WSH1-2448-36)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HD3660)
- 80/20 Top Mount Bifold Door Hanger 40 S (40-2051)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 5 (D3646BB3B1)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 36 in D, Zinc, Zinc Finish, Gauge: 6 (D3646AA3B1P)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4852BB4A3P)
- NASHVILLE WIRE Decking, Steel Wire, 60 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (KSG4860)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6 (D4252AA3A1P)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6 (D4258AA3A1P)
- LYON Wire Decking, 18" D, 36" W, 325 lb Load Cap (GV3618FW6)
- Nashville Wire Decking