Shop All Decking
Nashville Wire
Pallet Rack Decking, Steel Wire, 46 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6
Mfr # D4246AA3A1P
Zoro # G4032201
product price: $49.75
/ea
Sold in multiples of 9 for $447.75
Item requires special delivery charges. A $11.11 per item surcharge will be applied.
$447.75
Free 30-Day Returns
Key Features
- Shelving Gauge 6
- Color Silver
- For Use With Wireway Husky and Steel King Pallet Racks
- Finish - Shelving and Racks Zinc
- Wire Decking Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nashville Wire
- MFR # D4246AA3A1P
- Zoro # G4032201
- Country of Origin United States
- Category Decking
Dimensions
Overall Depth | 42 in |
Overall Width | 46 in |
Depth | 42" |
Width | 46" |
Hole Size | 4 in x 2 1/2 in |
Details
Item | Pallet Rack Decking |
Shelving Gauge | 6 |
Color | Silver |
For Use With | Wireway Husky and Steel King Pallet Racks |
Finish - Shelving and Racks | Zinc |
Wire Decking Style | Standard |
Material | Steel |
Thickness | 2 in |
Decking Material | Steel Wire |
Finish | Zinc-Plated |
Load Capacity | 2,500 lb |
Standards | AWG |
Item - Decking | Pallet Rack Decking |
Gauge | 6 ga |
Decking Edge | Waterfall |
Description
Pallet Rack Decking, Overall Depth 42 in, Overall Width 46 in, Thickness 2 in, 6 ga, 2,500 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Silver, Zinc-Plated, AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Satin Nickel Open Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7340-SN)
- JUSTRITE Non-Metallic Drum Vent - Chlorinated Solvents (DRM323)
- DURHAM MFG 20/22 ga. Steel Aerosol Storage Cabinet, 20-1/4 in W, 21-3/4 in H, Stationary (300-95)
- MESA SAFE Residential Safes Expandable Depth Wall Safe, 15W x 3-1/4-6D x 22-1/8H (MAWS2113E)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6 (D4258AA3A1P)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 36 in D, Zinc, Zinc Finish, Gauge: 6 (D3658AA3B1P)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6 (D4252AA3A1P)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 5 (D4246BB3A1)
- NASHVILLE WIRE Decking, Steel Wire, 72 in W, 36 in D, Zinc, Zinc Finish, Gauge: 5 (KSG3672)
- NASHVILLE WIRE Decking, Steel Wire, 72 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (KSG4872)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 4 (D4258EA3A2)
- Nashville Wire Decking