Shop All Decking
Nashville Wire
Pallet Rack Decking, Steel Wire, 46 in W, 36 in D, Zinc, Zinc Finish, Gauge: 6
Mfr # D3646AA3B1P
Zoro # G4225051
Sold in multiples of 2 for $76.30
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$76.30
Free 30-Day Returns
Key Features
- Shelving Gauge 6
- Color Silver
- For Use With Wireway Husky and Steel King Pallet Racks
- Finish - Shelving and Racks Zinc
- Wire Decking Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nashville Wire
- MFR # D3646AA3B1P
- Zoro # G4225051
- Country of Origin United States
- Category Decking
Dimensions
Overall Depth | 36 in |
Overall Width | 46 in |
Depth | 36" |
Width | 46" |
Hole Size | 4 in x 2 1/2 in |
Details
Item | Pallet Rack Decking |
Shelving Gauge | 6 |
Color | Silver |
For Use With | Wireway Husky and Steel King Pallet Racks |
Finish - Shelving and Racks | Zinc |
Wire Decking Style | Standard |
Material | Steel |
Thickness | 2 in |
Decking Material | Steel Wire |
Finish | Zinc-Plated |
Load Capacity | 2,700 lb |
Standards | AWG |
Item - Decking | Pallet Rack Decking |
Decking Edge | Waterfall |
Gauge | 6 ga |
Description
Pallet Rack Decking, Overall Depth 36 in, Overall Width 46 in, Thickness 2 in, 6 ga, 2,700 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Silver, Zinc-Plated, AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Garage Storage System (GS-GP40)
- STEEL KING Beam, Teardrop, Roll Formed Style, 5-9/16" H, 108 in W, 2 7/16 in D, Orange (SBRUM550108ZCP)
- BUCKHORN Black Bulk Container, Plastic, 25.9 cu ft Volume Capacity (BF4844290010000)
- LYON Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Dove Gray (DD5032)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6 (D4252AA3A1P)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6 (D4246AA3A1P)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 48 in D, Zinc, Zinc Finish, Gauge: 6 (D4846AB3A1P)
- NASHVILLE WIRE Decking, Steel Wire, 48 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (KSG4848)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 36 in D, Zinc, Zinc Finish, Gauge: 5 (D3658BB3A3P)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 42 in D, Zinc, Zinc Finish, Gauge: 5 (D4252BB3A3P)
- JOHN BOOS & CO Hardwood Deck Overlay, 24W x 14D x 1Thick (HDO-1424V-N)
- Nashville Wire Decking