Shop All Pallet Rack Decking
Nashville Wire
Global Industrial„¢ Pallet Rack Wire Decking, 46"W x 48"D, 2500 Lb Capacity, Gray
Mfr # D4846AA3C1
Zoro # G002663897
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nashville Wire
- MFR # D4846AA3C1
- Zoro # G002663897
- UPC # 707022321853
- Country of Origin China
- Category Pallet Rack Decking
Description
WIRE MESH DECKING STRONG, 2" X 4", 6-GAUGE GRAY BAKED ENAMEL FINISHED WIRE DECKING FEATURES WELDED CONSTRUCTION AND 14 GAUGE CHANNEL SUPPORTS. UNLIKE WOOD OR METAL DECKING, WIRE PERMITS LIGHT, AIR AND SPRINKLER PENETRATION; ALLOWS A CLEAR VIEW OF UPPER TIERS; AND MINIMIZES DUST AND DEBRIS ACCUMULATION. EASY INSTALLATION — SIMPLY DROP INTO PLACE OVER BEAMS. USE WITH BEAMS THAT HAVE 1-1/2" OR 1-5/8" STEP. 2500 LB. CAPACITY. TO ORDER: MEASURE BEAM LENGTH BETWEEN UPRIGHTS (LEFT TO RIGHT) MEASURE BEAM DEPTH OVERALL (FRONT TO BACK) MEASURE DEPTH BETWEEN BEAM STEPS (FRONT TO BACK)   BEAM LENGTH     USE     96"   TWO 46"   108"   TWO 52"   120"   TWO 58"   144"   THREE 46"
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Clip, Pk5, Hole Size: 3/8 in (6YE12)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Blue (QPRS-207BL)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-G)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00368050-31)
- NASHVILLE WIRE Global Industrial„¢ Pallet Rack Wire Decking, 58"W x 48"D (2500 lbs cap) Gray (D4858BA3A1)
- NASHVILLE WIRE GEC™ Pallet Rack Wire Decking, 46"W x 42"D (2700 lbs cap) Gray (D4246AA3A1)
- NASHVILLE WIRE Global Industrial„¢ Pallet Rack Wire Decking, 46"W x 36"D (2700 lbs cap) Gray (D3646AA3B1)
- HUSKY RACK & WIRE Wire Deck, 48"D x 58"W, Silver (4858A4)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 36", 3250 lb. Capacity (3652A3)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x36", 3900 lb. Capacity (3658A4)
- LITTLE GIANT Perforated Rack Decking (RDP-4846-4)
- Nashville Wire Pallet Racks