Shop All Pallet Rack Decking
Nashville Wire
Global Industrial„¢ Pallet Rack Wire Decking, 46"W x 36"D (2700 lbs cap) Gray
Mfr # D3646AA3B1
Zoro # G902663843
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nashville Wire
- MFR # D3646AA3B1
- Zoro # G902663843
- UPC # 707022321792
- Country of Origin Taiwan, Province of China
- Category Pallet Rack Decking
Description
WIRE MESH DECKING STRONG, 2" X 4", 6-GAUGE GRAY BAKED ENAMEL FINISHED WIRE DECKING FEATURES WELDED CONSTRUCTION AND 14 GAUGE CHANNEL SUPPORTS. UNLIKE WOOD OR METAL DECKING, WIRE PERMITS LIGHT, AIR AND SPRINKLER PENETRATION; ALLOWS A CLEAR VIEW OF UPPER TIERS; AND MINIMIZES DUST AND DEBRIS ACCUMULATION. EASY INSTALLATION — SIMPLY DROP INTO PLACE OVER BEAMS. USE WITH BEAMS THAT HAVE 1-1/2" OR 1-5/8" STEP. 2700 LB. CAPACITY. MODEL IS 37"L TO FIT 36" RACK. TO ORDER: MEASURE BEAM LENGTH BETWEEN UPRIGHTS (LEFT TO RIGHT) MEASURE BEAM DEPTH OVERALL (FRONT TO BACK) MEASURE DEPTH BETWEEN BEAM STEPS (FRONT TO BACK)   BEAM LENGTH     USE     96"   TWO 46"   108"   TWO 52"   120"   TWO 58"   144"   THREE 46"
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Yellow (PB74-3 Yellow)
- 80/20 Inside Corner Bracket 3 Hole 40 S (40-4376)
- LOWELL Rack Panel for VC 2U (LVC8P-ID-2)
- RUBBERMAID Rubbermaid® Plastic Storage Cabinet With Full Double Doors, 36"W x 18"D x 72"H (FG708300MICHR)
- NASHVILLE WIRE Global Industrial„¢ Pallet Rack Wire Decking, 58"W x 48"D (2500 lbs cap) Gray (D4858BA3A1)
- NASHVILLE WIRE Global Industrial„¢ Pallet Rack Wire Decking, 46"W x 48"D, 2500 Lb Capacity, Gray (D4846AA3C1)
- NASHVILLE WIRE GEC™ Pallet Rack Wire Decking, 46"W x 42"D (2700 lbs cap) Gray (D4246AA3A1)
- HUSKY RACK & WIRE Decking Galvanized Wire 46" x 36", 3250 lb. Capacity (3646A3-G)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 36", 3250 lb. Capacity (3652A3)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 42", 2610 lb. Capacity (4252A3)
- VESTIL Gray Powder Coated Pallet Rack Wire Decking 42"W x 46"L (WMD-4246)
- Nashville Wire Pallet Rack Components