Shop All Decking
Nashville Wire
Decking, Steel Wire, 52 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5
Mfr # D4852BA3A1P
Zoro # G3905675
product price: $66.95
/ea
Sold in multiples of 3 for $200.85
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$200.85
Free 30-Day Returns
Key Features
- Overall Depth 48 in
- Shelving Gauge 5
- Color Silver
- For Use With Wireway Husky and Steel King Pallet Racks
- Finish - Shelving and Racks Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nashville Wire
- MFR # D4852BA3A1P
- Zoro # G3905675
- Country of Origin United States
- Category Decking
Dimensions
Overall Depth | 48 in |
Overall Width | 52 in |
Depth | 48" |
Hole Size | 4 in x 2 1/2 in |
Width | 52" |
Details
Item | Pallet Rack Decking |
Shelving Gauge | 5 |
Color | Silver |
For Use With | Wireway Husky and Steel King Pallet Racks |
Finish - Shelving and Racks | Zinc |
Wire Decking Style | Standard |
Material | Steel |
Thickness | 2 in |
Decking Material | Steel Wire |
Finish | Zinc-Plated |
Load Capacity | 2,500 lb |
Standards | AWG |
Item - Decking | Pallet Rack Decking |
Decking Edge | Waterfall |
Gauge | 5 ga |
Description
Pallet Rack Decking, Overall Depth 48 in, Overall Width 52 in, Thickness 2 in, 5 ga, 2,500 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Silver, Zinc-Plated, AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN BOOS & CO GEC™ 96"W x 30"D x 1-3/4"H Maple Butcher Block Square Edge Workbench Top (IST015-O)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Chrome (5GPK2)
- HARDWARE RESOURCES Clear Plastic Shelf Support with 5 mm Steel Pin - bag of 100 (1438CL-K)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CVD7224 LIGHT GREY)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4852BB4A3P)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 36 in D, Zinc, Zinc Finish, Gauge: 6 (D3658AA3B1P)
- NASHVILLE WIRE Decking, Steel Wire, 60 in W, 24 in D, Zinc, Zinc Finish, Gauge: 5 (KSG2460)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6 (D4252AA3A1P)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 4 (D4258EA3A2)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 4 (D4858EA4A2)
- MCR SAFETY Gloves, Cotton/Polyester, XL, PK12 (9500XLM)
- Nashville Wire Decking