Shop All Electrical Tapes
Nashua
Self-Fusing Tape, Blue, 24 mil Thick
Mfr # Stretch & Seal
Zoro # G4702017
original price:
$14.35
10% off
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Application Electrical, General Purpose Leak Proof Seal, Light-Duty Pipe Wrapping
- Width 1 in
- Length 120 in
- Thickness 24 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nashua
- MFR # Stretch & Seal
- Zoro # G4702017
- UPC # 742366008886
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1 in |
Length | 120 in |
Imperial Tape Length | 3 1/2 yd |
Imperial Tape Width | 1 in |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 3 m |
Description
Tape Thickness 24 mil, Tape Brand NASHUA, Common Industry Automotive, Electronics, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 3 1/2 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Continuous Roll, Series STRETCH & SEAL, Tape Backing Material Silicone, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Metric Tape Length 3 m, Metric Tape Width 25.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Construction Adhesive, 1000NF Series, Purple, 5 gal, Pail (1000NF)
- 3M 3/4"x52' Super 33+ Vinyl Electrical Tape (33SUPER52FT)
- SHURTAPE Masking Tape, 48mm x 55m, 20 lb./in., PK24 (CP 107)
- TITEBOND Glue Titebond 2 16 Oz (5004)
- NASHUA Self-Fusing Tape, Black, 20 mil Thick (Stretch & Seal)
- NASHUA Self-Fusing Tape, Clear, 21 mil Thick (Stretch & Seal)
- NASHUA Self-Fusing Tape, White, 23 mil Thick (Stretch & Seal)
- 3M Splicing Tape, 30 mil, 1" x 30 ft., Black (23-1"X30')
- SCOTCH ELEC TAPE 3/4""X66' 3PK (6132-BA-3PK-6)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Yellow Electrical Tape, 10PK (360YEL)
- 3M Electrical Tape, 2 mil, 1" x 108 ft., PK9 (60-1"X36YD)
- Nashua Electrical Tapes