Shop All Electrical Tapes
Nashua
Self-Fusing Tape, Black, 20 mil Thick
Mfr # Stretch & Seal
Zoro # G4702050
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Application Electrical, General Purpose Leak Proof Seal, Light-Duty Pipe Wrapping
- Width 1 in
- Length 120 in
- Thickness 20 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nashua
- MFR # Stretch & Seal
- Zoro # G4702050
- UPC # 742366006295
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1 in |
Length | 120 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 3 1/2 yd |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 3 m |
Description
Tape Thickness 24 mil, Tape Brand NASHUA, Common Industry Automotive, Electronics, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 3 1/2 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Continuous Roll, Series STRETCH & SEAL, Tape Backing Material Silicone, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Metric Tape Length 3 m, Metric Tape Width 25.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE High Temp. Gasket Sealant, 190 mL, Red, Temp Range -75 to 600 Degrees F (2700556)
- PHENOPATCH DAP 1 gal Indoor and Outdoor Stucco Patch (60817)
- GORILLA GLUE Extra Strength Wood Glue 18 oz (104406)
- DAP Dynaflex 230 Clr 5.5Oz (18860)
- NASHUA Self-Fusing Tape, Blue, 24 mil Thick (Stretch & Seal)
- NASHUA Self-Fusing Tape, White, 23 mil Thick (Stretch & Seal)
- NASHUA Self-Fusing Tape, Clear, 21 mil Thick (Stretch & Seal)
- 3M Electrical Tape, Yellow, 3/4"X66Ft (54007-10844)
- NSI INDUSTRIES 7 m Select Vinyl Large Electrical Tape Orange (WW7223)
- 3M Foil Tape, 3/4In, 4 mil, Shiny Silver, PK250 (1120)
- INTERTAPE Electrical Blue .75X60 Plan, Pk120 (85831)
- Nashua Electrical Tapes