Shop All Food Containers
Nashua
Nashua 573-1087779 360-17 Foilmastic Tape 48 mm. x 31 M
Mfr # 573-1087779
Zoro # G104023353
$65.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nashua
- MFR # 573-1087779
- Zoro # G104023353
- UPC # 742366010199
- Country of Origin United States
- Category Food Containers
Description
Features
- Air-tight &water-tight bond.
- Easy to remove release liner.
- indoor/outdoor uses.
- Thick butyl rubber adhesive bonds to dry or wet surfaces to form a permanent bond.
- Series - 360-17.
- Width - 1 7/8 in.
- Length - 1188 in.
- Thickness - 17 mil.
- Adhesion to Steel - 200 oz/in.
- Temp. Range - 40.0 °F [Min], 200.0 °F [Max].
- Color - Aluminum - Printed.
- Base Material - Foil.
- Material - Butyl Rubber, Foil, PE.
- Applications - includes: metal duct, fiberglass duct &flexible duct, indoor or outdoor sealing of low, medium &high pressure HVAC duct systems, Mobile home repair, Repair gouges, rips, tears in metal panels of trailers, shipping containers and metal buildings, Seal around chimneys and vent stacks, Seal cracks and seams in gutters, roof alleys, eaves, hips and ridges.
- Height - 6.200 in.
- Tensile Strength - 20 psi.
- Type - Heavy Duty Foil.
- Quantity - 1 per roll.
- Item Weight - 2.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME CUTTING BOARD WHT 14X11"" (5244321)
- WARING COMMERCIAL Mixing Paddle, For Use With 56GX76 (WSM7LMP)
- SCOTSMAN Lip Seal For - Part# Sc02-2978-01 (SC02-2978-01)
- HARIBO Haribo Confectionery Gold-Bears 28.8 oz. Bag, PK6 (30250)
- DART CONTAINER 95HT1R White Container with Hinged Lid - Pack of 200 (95HT1R (S))
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/6, 2.7qt TRANSPARENT, 6 7/8" X 6 3/8" X 6" (03025)
- CRESTWARE Round Storage Container Lid, 3 "L (RCWL1218)
- KAFFE Airtight Coffee Canister with Lid by Storage Container - Round - Black/Gold - 12oz (KF3031G)
- BON CHEF Diamond Coll Cold Wave Ice Cream Cont W/Cover 10 5/8" Dia X 11" H 3 Gal (9321DI)
- CRESTWARE Square Storage Container Lid, 3/4 "D (SQWL68)
- BALL MASON JAR RM 32OZ 12PK (62000)
- Nashua Food Containers