Shop All Foil Tape
Nashua
Foil Tape with Liner, 72mm x 46m, Silver
Mfr # 322
Zoro # G0902027
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 72mm
- Length 46m
- Duct Tape Length 46m
- Performance Temp. 40 Degrees to 200 Degrees F
- Width 72mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 72mm |
Length | 46m |
Duct Tape Length | 46m |
Width | 72mm |
Tape Width | 72 mm |
Tape Length | 46 m |
Imperial Tape Width | 2 13/16 in |
Imperial Tape Length | 50 1/4 yd |
Metric Tape Length | 46 m |
Metric Tape Width | 72 mm |
Description
Foil Tape, Tape Brand Nashua, Brand and Series Nashua 322, Common Industry Automotive, Environment Indoor and Outdoor, Imperial Tape Length 50 1/4 yd, Imperial Tape Width 2 13/16 in, Imperial Tape WxL 2 13/16 in x 50 1/4 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Temperature Range 40 Degrees to 200 Degrees F, Product Form Continuous Roll, Series 322, Tape Adhesive Material Rubber, Tape Backing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Pink (5FVG2)
- 3M Duct Tape, Silver, 48mm x 55m, PK24 (3939)
- HANDI-FOAM Spray Foam Sealant, 12 oz, Orange, 12 PK (P30033G)
- DAP 9OZ WHT Advance Sealant (7079800760)
- NASHUA Printed Foil Tape, 72mm x 55m, Silver (324A)
- NASHUA Foil Tape, 2 13/16 in W x 50 1/4 yd L, 8 mil Thick, Silver, FSK, 1 Pk (FSK)
- NASHUA Foil Tape, 1 7/8 in W x 50 1/4 yd L, 5 mil Thick, Silver, 322, 1 Pk (322)
- NASHUA Extreme Weather Foil Tape, 1 7/8 in W x 50 1/4 yd L, 3.5 mil Thick, Silver, 330X, 1 Pk (330X)
- NASHUA ASJ Foil Tape, 72mm x 46m, White (ASJ)
- NASHUA Foil Tape, 4 in. x 15 yd., Silver (314)
- 3M Foil Tape, Aluminum, 48mm x 45.7m, 3.2mil (1520CW)
- Nashua Foil Tape