No Product Image Available
Nashua

Extreme Weather Fsk Tape, 72mm x 46m, Color: Aluminum


product price: $28.39
/ea
Sold in multiples of 16 for $454.24

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Tape Color Family Metallic
  • Duct Tape Width 72mm
  • Duct Tape Length 46m
  • Duct Tape Thickness 9.5 mil
  • Color Aluminum
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Duct Tape Width 72mm
Duct Tape Length 46m

Details

Item Extreme Weather Fsk Tape,72mm x 46m
Tape Color Family Metallic
Duct Tape Thickness 9.5 mil
Color Aluminum
Tensile Strength 33 lb./in.
Duct Tape Adhesive Acrylic
Material Foil/Scrim/Kraft Paper Laminate
Performance Temp. -35 Degrees to 260 Degrees F

Description

Extreme Weather Fsk Tape,72mm x 46m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.