Shop All Duct Tapes
Nashua
Duct Tape, 72mm x 55m, White
Mfr # 398
Zoro # G1009493
product price: $13.19
/ea
Sold in multiples of 16 for $211.04
$211.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 1 7/8 in
- Duct Tape Length 55m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nashua
- MFR # 398
- Zoro # G1009493
- UPC # 742366004499
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1 7/8 in |
Duct Tape Length | 55m |
Details
Tape Color Family | Black |
Performance Temp. | 40 Degrees to 200 Degrees F |
Material | Polyethylene Coated Cloth |
Tensile Strength | 26 lb/in |
Duct Tape Thickness | 11.00 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Coated Cloth |
Color | Black |
Duct Tape Grade | Industrial |
Item | Tape |
Adhesion Strength | 80 oz/in |
Duct Tape Type | Duct Tape |
Standards | Tested in accordance with UL 723 |
Tape Shape | Continuous Roll |
Tape Adhesive | Rubber |
Description
Tape, Duct Tape Type Duct Tape, Duct Tape Width 1 7/8 in, Duct Tape Thickness 11.00 mil, Duct Tape Grade Industrial, Tape Color Family Black, Black, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 80 oz/in, Tensile Strength 26 lb/in, Standards Tested in accordance with UL 723
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Spray Adhesive, Clear, 13.8 oz, Aerosol Can (30500)
- J-B WELD Gray Epoxy Putty, 2 oz. Tube (8297)
- DAP Construction Sealant, 10.1 oz, Cartridge, Black, Polyurethane Base (18816)
- OATEY Blue Lava Hot PVC Cement, 8 oz., Low VOC (32161)
- NASHUA Duct Tape, 72mm x 55m, 12 mil, Silver (345)
- NASHUA Duct Tape, Red, 1 7/8 in x 60 yd, 8.5 mil (850UV)
- NASHUA Duct Tape, 72mm x 55m, 13 mil, Black (357)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Brown (2280)
- NASHUA Duct Tape, 48mm x 55m, 13 mil, Black (357)
- NASHUA Duct Tape, 72mm W, 55m L, Industrial, Red (2280)
- KEENEY MFG Duct Tape 20Yd Yellow (1304966)
- Nashua Duct Tapes