Shop All Duct Tapes
Nashua
Duct Tape, 72mm x 55m, 10 mil, Silver
Mfr # 396
Zoro # G1009469
product price: $12.25
/ea
Sold in multiples of 16 for $196.00
$196.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Metallic
- Duct Tape Width 72 mm
- Duct Tape Length 55 m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nashua
- MFR # 396
- Zoro # G1009469
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 72 mm |
Duct Tape Length | 55 m |
Details
Tape Color Family | Metallic |
Performance Temp. | 40 Degrees to 200 Degrees F |
Material | Polyethylene Coated Cloth |
Tensile Strength | 24 lb-in |
Duct Tape Thickness | 10.0 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Coated Cloth |
Color | Silver |
Duct Tape Grade | Industrial |
Item | Tape |
Standards | Tested in accordance with UL 723 |
Adhesion Strength | 75 oz/in |
Duct Tape Type | Duct Tape |
Tape Adhesive | Rubber |
Tape Shape | Continuous Roll |
Tape Backing Material | Polyethylene Coated Cloth |
Tape Color | Silver |
Tape Tensile Strength | 24 lb/in |
Number of Adhesive Sides | 1 |
Temperature Range | 40 Degrees to 200 Degrees F |
Tape Adhesive Material | Rubber |
Description
Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Standards Tested in accordance with UL 723, Tape Tensile Strength 24 lb/in, Tape Color Silver, Tape Shape Continuous Roll, Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Sealant, 10.1 oz, Cartridge, Gray, Polyurethane Base (05091)
- AURALEX ACOUSTICS Hot Melt Adhesive, Tan, 24 PK (EZ-Stick Pro)
- SCOTCH 3M™ 2380 Masking Tape, 7.5 Mil, 1" x 60 yds., Tan, 12/Case (T935238012PK)
- 3M 3M 4952 VHB Tape 1" x 5yd, White, 45 mil (4952)
- NASHUA Olive Drab Duct Tape, 48mm x 55m, 13 mil (357)
- NASHUA Duct Tape, Gray, 4 in x 60 yd, 13 mil (357)
- NASHUA TAPE F/STUCCO#677 1.89"". (1086915)
- NASHUA Duct Tape, Red, 1 7/8 in x 60 yd, 8.5 mil (850UV)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Black (2280)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Green (398)
- TAPECASE Cloth Tape, 2 In x 60 yd, 10.5 mil, White (15C777)
- Nashua Duct Tapes