Shop All Duct Tapes
Nashua
Duct Tape, 48mm x 55m, 9 mil, Burgundy
Mfr # 2280
Zoro # G4710413
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Red
- Duct Tape Width 1.875 in
- Duct Tape Length 60 yd
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nashua
- MFR # 2280
- Zoro # G4710413
- UPC # 742366011541
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.875 in |
Duct Tape Length | 60 yd |
Metric Tape Length | 54.9 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1 7/8 in |
Metric Tape Width | 47.6 mm |
Description
Tape Thickness 9 mil, Tape Brand Nashua, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 2280, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Silicone Glue Application Kit With Tray, Spreader & Brush (19032)
- 3M Masking Tape, Continuous Roll, PK24 (101+)
- ARROW FASTENER Dual Temp Glue Gun (GT80DT)
- HOMAX Caulk Removal Tool (5855)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Red (2280)
- NASHUA Duct Tape, 48mm W, 110m L, Industrial (555)
- NASHUA Duct Tape, 48mm x 55m, 12 mil, Black (345)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Black (398)
- NASHUA Duct Tape, 72mm x 55m, 11 mil, Green (398)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Black (ALL-CLIMATE)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Yellow (510)
- Nashua Duct Tapes