Shop All Duct Tapes
Nashua
Duct Tape, 48mm x 55m, 9 mil, Brown
Mfr # 2280
Zoro # G4714701
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Brown
- Duct Tape Width 1.875 in
- Duct Tape Length 60 yd
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nashua
- MFR # 2280
- Zoro # G4714701
- UPC # 742366011534
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.875 in |
Duct Tape Length | 60 yd |
Metric Tape Length | 54.9 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1 7/8 in |
Metric Tape Width | 47.6 mm |
Description
Tape Thickness 9 mil, Tape Brand Nashua, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 2280, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARWORX 900 Orange Masking Tape .75 inch, 18 mm x 55 m8, 48PK (134.82)
- LOCTITE OSI Quad Max White Elastomeric Polymers Door Siding and Window Sealant 9.5 oz (1868684)
- ABATRON Hot Melt Adhesive, Abocrete Series, Tan, 16 lb, Pail, 4:01 Mix Ratio, 6 to 10 hr Functional Cure (ACK5R)
- 3M Double Coated Polyester Tape, 2in x 60yds - 1 roll (3M 9495LE 2 X 60YD)
- NASHUA Duct Tape, Red, 1 7/8 in x 60 yd, 8.5 mil (850UV)
- NASHUA Duct Tape, 72mm x 55m, White (398)
- NASHUA Duct Tape, 48mm x 36m, 16 mil, Black (349)
- NASHUA Duct Tape, 1-1/2" x 60 yd, 11 mil, Silver (398)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Silver (398N)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Metallic (365)
- INTERTAPE AC10 SLV 48MMX54.8M IPG-IPG 24 (87372)
- Nashua Duct Tapes