Shop All Duct Tapes
Nashua
Duct Tape, 48mm x 55m, 9 mil, Black
Mfr # ALL-CLIMATE
Zoro # G2512693
original price:
$11.55
6% off
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Length 55 m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
- Tensile Strength 24 lb-in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nashua
- MFR # ALL-CLIMATE
- Zoro # G2512693
- UPC # 742366009821
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1 7/8 in |
Metric Tape Width | 48 mm |
Metric Tape Length | 55 m |
Description
Tape Thickness 9 mil, Tape Brand Nashua, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series All-Climate, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERFIX 1.88 in. W X 20 yd L Black/Red Checker Duct Tape (857101004358)
- SAKRETE 50 lb. Gray Self-Leveling Underlayment (120035)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 5 Yd. (15C609)
- 3M Hot Melt Adhesive, DP100FR Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 15 min Functional Cure (100FR)
- NASHUA Duct Tape, 48mm x 55m, 12 mil, Black (345)
- NASHUA Duct Tape, 72mm W, 55m L, Industrial, Black (2280)
- NASHUA Duct Tape, 72mm x 55m, 11 mil, Green (398)
- NASHUA Duct Tape, 4 In x 60 yd, 11 mil, Silver (398)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Yellow (398)
- NASHUA Duct Tape, 72mm x 55m, 11 mil, Red (398)
- CAMCO CAMPER MOUNTING TAPE (25084)
- Nashua Duct Tapes