Shop All Duct Tapes
Nashua
Duct Tape, 48mm x 55m, 14 mil, Black
Mfr # 557
Zoro # G3642511
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nashua
- MFR # 557
- Zoro # G3642511
- UPC # 742366000170
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Metric Tape Length | 55 m |
Imperial Tape Width | 1 7/8 in |
Metric Tape Width | 48 mm |
Imperial Tape Length | 60 yd |
Description
Tape Thickness 14 mil, Tape Brand Nashua, Common Industry Construction, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 557, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type UL-Printed Duct Tape, Duct & Repair Tape, Adhesion to Steel 45 oz/in, Metric Tape Length 55 m, Metric Tape Width 48 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Concrete Patch Vinyl 10# (113311)
- DEVCON Putty, Ceramic, 3 lb. , Can , 3 lb. , Blue , 16 hr. (11700)
- SCOTCH Tape Masking 24Mmx54.8Mm (2020-24EP6)
- 3M Replacement for 3M 35-green-3/4x66ft (35-GREEN-3/4X66FT 3M)
- NASHUA Duct Tape, 48mm x 55m, 10 mil, Silver (396)
- NASHUA TAPE F/STUCCO#657 1.89"" (1086914)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Yellow (398)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Metallic (365)
- NASHUA Duct Tape, 72mm x 55m, 10 mil, Silver (396)
- NASHUA Duct Tape, 4 In x 60 yd, 9 mil, Silver (2280)
- INTERTAPE POLYMER GROUP DUCT TAPE UTILITY 1.88 IN X 55 YD SILVER (91406)
- Nashua Duct Tapes