Shop All Duct Tapes
Nashua
Duct Tape, 48mm x 55m, 13 mil, Silver
Mfr # 357N
Zoro # G4344313
original price:
$22.43
12% off
new price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Gray
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nashua
- MFR # 357N
- Zoro # G4344313
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1 7/8 in |
Metric Tape Width | 48 mm |
Metric Tape Length | 55 m |
Description
Tape Thickness 13 mil, Tape Brand Nashua, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 357N, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type Nuclear Grade Duct Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Wet Patch Black Rubber Leak Stopper Roof Patch 10.1 oz (HE209004)
- LOCTITE Super Glue, Brush, 5g (1365734)
- LOCTITE Wicking Threadlocker, LOCTITE 290, Green, Medium Strength, Liquid, 250 mL Bottle (135393)
- COLOR PUTTY 16100 1 lbs. White Putty (11604161004)
- NASHUA Duct Tape, 4 In x 60 yd, 9 mil, Silver (2280)
- NASHUA FOIL TAPE MP1.89""X9.8YD (1087626)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Black (ALL-CLIMATE)
- NASHUA Duct Tape, Black, 3 3/4inx60yd, 11 mil (398)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, White (398)
- NASHUA 60 yd. Black Duct Tape, 2.8"W, 7 mil (307)
- SHURTAPE Duct Tape, 55m L, Adhesion 60 oz./in, Black (PC 622)
- Nashua Duct Tapes