Shop All Duct Tapes
Nashua
Duct Tape, 48mm x 55m, 13 mil, Red
Mfr # 357N
Zoro # G4289406
original price:
$13.99
5% off
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Red
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nashua
- MFR # 357N
- Zoro # G4289406
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Imperial Tape Width | 1 7/8 in |
Imperial Tape Length | 60 yd |
Metric Tape Width | 48 mm |
Metric Tape Length | 55 m |
Description
Tape Thickness 13 mil, Tape Brand Nashua, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 357N, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type Nuclear Grade Duct Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTECH BRANDS Duck, COLORED DUCT TAPE, 3in CORE, 1.88in X 15 YDS, NEON GREEN (1265018)
- SEACHOICE Boat Striping Tape, White, 1" x 50' (77947)
- IMPERIAL SUPPLIES Multipurpose RTV Silicone Sealant, 8 oz, Clear, Temp Range -60 to 450 Degrees F (40JM27)
- ZEP Rubber Bonding Sealing Compound Gasket Sealant, 7.25 oz., Blue, Temp Range -60 to 450 Degrees F (143501)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Green (2280)
- NASHUA Duct Tape, Gray, 1 in x 60 yd, 13 mil (357)
- NASHUA Duct Tape, 1 7/8 in W x 60 yd L, Silver, 2280, 1 Pk (2280)
- NASHUA Duct Tape, Black, 3 3/4inx60yd, 11 mil (398)
- NASHUA Duct Tape, 48mm x 55m, 7 mil, Black (307)
- NASHUA Duct Tape, 72mm x 55m, 11 mil, Olive Drab (398)
- DUCK BRAND Duct Tape Aqua 20Yd (1265020)
- Nashua Duct Tapes